Buy more than* S$200* and get FREE SHIPPING

OILES Gliteon SE Flange bush

Flange Thickness (mm)
2.5
Flange Outer Diameter (mm)
40
Outer Diameter (phi mm)
35
Dimensions a (mm)
16.5
Inner Diameter (phi mm)
30
Operating Temperature Range (deg C)
-60-+200
Type
B
Length (mm)
20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 GEF-3020 75825416 6.99 SGD
Shipped after 2018-03-02
ADD TO CART