Buy more than* S$200* and get FREE SHIPPING

OILES No.80 Washer

5.00 (4)
Purpose
When the other side of material surface is rough. When it is expected that foreign material in it on the bearing surface. Especially when you want to keep coefficient of friction as low as possible.
Bending Modulus of Elasticity (N/mm2[kgfcm2])
2650[27000]
RoHS Directive
Correspondence
Linear Expansion Coefficient (x 10-5/degree C)
8 to 13
Allowable Maximum Speed V (m/s[m/min])
0.85[51]
Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2])
17.5[179]
Allowable PV Value (N/mm2/m/sec)[kgf/cm2/m/min]
2.45[1500]
Bending Strength (N/mm2)
76.5
Melting Point (degree c)
165
Specific Gravity
1.39
Lubricating Method
Unlubricated
Fracture Elongation (%)
60
Hardness
HRM72
Operating Temperature Range (deg C)
-40 to +80
...see all>
Product Options
ADD TO CART
Material Izod Impact Strength(J/m[kgfcm/cm]) Tensile Strength (N/mm2) Thickness T (mm) Inside Diameter d (phi mm) Outer Diameter (phi mm) Outside Diameter D (phi mm) Inner Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Izod Impact Strength(J/m[kgfcm/cm]) Tensile Strength (N/mm2) Thickness T (mm) Inside Diameter d (phi mm) Outer Diameter (phi mm) Outside Diameter D (phi mm) Inner Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Oil-impregnatedpolyacetal 58.8[6.00](notched) 51 1.5 8.5 17 17 8.5 1.5 1PC 1 80W-08 75823684 0.99 SGD
In stock
Oil-impregnatedpolyacetal 58.8[6.00](notched) 51 2 15 28 28 15 2 1PC 1 80W-15 75823711 0.99 SGD
In stock
Oil-impregnated polyacetal 58.8 [6.00] (notched) 51.0 2 17 - 30 - - 1PC 1 80W-17 75823727 0.99 SGD
In stock
Oil-impregnated polyacetal 58.8 [6.00] (notched) 51.0 2 21 - 37 - - 1PC 1 80W-21 75823736 0.99 SGD
In stock
Oil-impregnated polyacetal 58.8 [6.00] (notched) 51.0 2 23 - 39 - - 1PC 1 80W-23 75823745 0.99 SGD
Shipped after 2018-05-01
Oil-impregnated polyacetal 58.8 [6.00] (notched) 51.0 2 25 - 44 - - 1PC 1 80W-25 75823754 1.99 SGD
In stock
Oil-impregnated polyacetal 58.8 [6.00] (notched) 51.0 2 10.5 - 24 - - 1PC 1 80W-10 75823693 0.99 SGD
In stock
Oil-impregnated polyacetal 58.8 [6.00] (notched) 51.0 2 12.5 - 28 - - 1PC 1 80W-12 75823702 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Small motor repair
5
From Japan
On 2017-12-20 07:18:48
Since the play of the motor occurred, it was used for first aid measures. After repair, I have been using it for about 3 months and now it works smoothly without problems.
This review is about item#75823684.
Contact portion between rotating body and bearing
5
From Japan
On 2017-03-21 18:06:26
It is in the contact part between the rotating body and the bearing and works as intended to prevent rubbing directly.
This review is about item#75823693.
Small motor thrust washer
5
From Japan
On 2017-03-13 08:25:10
I tried using it because the play of the small motor thrust occurred. The rotation sound was also quiet and successful.
This review is about item#75823684.
Motorcycle repair
5
From Japan
On 2015-05-16 15:01:57
It was used as a spacer of the swing arm, but it also has good lubricity and sufficient performance.

Related Products