Buy more than* S$200* and get FREE SHIPPING

OILES Gliteon SE Bush

3.25 (4)
Operating Temperature Range (deg C)
-60-+200
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Inner Diameter (phi mm) Type Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Inner Diameter (phi mm) Type Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 16 B 15 1pc 1 GEB-1615 75825267 2.99 SGD
In stock
25 20 B 20 1pc 1 GEB-2020 75825276 2.99 SGD
Shipped after 2018-03-01
30 25 B 25 1pc 1 GEB-2525 75825285 2.99 SGD
Shipped after 2018-02-28
7 4 A 5 1pc 1 GEB-0405 75825197 1.99 SGD
Shipped after 2018-03-01
12 8 A 8 1pc 1 GEB-0808 75825224 1.99 SGD
In stock
16 12 A 10 1pc 1 GEB-1210 75825242 2.99 SGD
In stock
6 3 A 5 1pc 1 GEB-0305 75825181 2.99 SGD
Shipped after 2018-03-01
14 10 A 10 1pc 1 GEB-1010 75825233 8.99 SGD
Shipped after 2018-03-01
19 15 B 15 1pc 1 GEB-1515 75825251 5.99 SGD
Shipped after 2018-02-28
35 30 B 30 1pc 1 GEB-3030 75825294 6.99 SGD
Shipped after 2018-03-01
8 5 A 5 1pc 1 GEB-0505 75825206 5.99 SGD
Shipped after 2018-02-28
9 6 A 5 1pc 1 GEB-0605 75825215 2.99 SGD
Shipped after 2018-03-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Repair of scooter
2
From Japan
On 2016-10-30 15:13:33
As soon as the part was sent it confirmed it, the dimensions are the same but the material was a resin type look. As a matter of fact, it was a part of the idle gear holding of the cell motor, so I decided to install it. I thought that it was full feeling that it would not work. There was no particular problem.
This review is about item#75825224.
For machine maintenance
5
From Japan
On 2016-08-01 16:32:47
It is used as a bearing collar, but it has been adapted.
This review is about item#75825224.
For bolt inner diameter adjustment
1
From Japan
On 2014-11-24 01:28:24
The size was just right, but it was broken as "Pakipaki" when trying to remove it after temporary loading and it did not become usable.
This review is about item#75825276.
Scooter kick spindle bearings
5
From Japan
On 2014-10-24 15:16:49
I hope there is 12 mm in the L dimension.
This review is about item#75825242.