Buy more than* S$200* and get FREE SHIPPING

OILES Flange Bush

4.50 (2)
Operating Temperature Range (deg C)
-60 to +200
...see all>
Product Options
ADD TO CART
Flange Outer Diameter (mm) Outer Diameter (phi mm) Dimensions a (mm) Inner Diameter (phi mm) Type Length (mm) Flange Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flange Outer Diameter (mm) Outer Diameter (phi mm) Dimensions a (mm) Inner Diameter (phi mm) Type Length (mm) Flange Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 6 3 3 A 4 1.5 1PC 1 GEF-0304 75825303 1.99 SGD
In stock
16 12 5.5 8 C 6 2 1PC 1 GEF-0806 75825346 1.99 SGD
In stock
24 20 9.5 16 B 10 2.0 1PC 1 GEF-1610 75825382 2.99 SGD
In stock
- 7 3.5 4 A 4 1.5 1PC 1 GEF-0404 75825312 1.99 SGD
Shipped after 2018-02-01
- 8 4.0 5 A 5 1.5 1PC 1 GEF-0505 75825321 1.99 SGD
In stock
- 9 4.5 6 C 5 1.5 1PC 1 GEF-0605 75825337 1.99 SGD
In stock
20 16 7.5 12 B 8 2.0 1PC 1 GEF-1208 75825364 2.99 SGD
In stock
23 19 9.0 15 B 10 2.0 1PC 1 GEF-1510 75825373 3.99 SGD
Shipped after 2018-01-31
30 25 11.5 20 B 12 2.5 1PC 1 GEF-2012 75825391 2.99 SGD
In stock
35 30 14.0 25 B 15 2.5 1PC 1 GEF-2515 75825407 2.99 SGD
In stock
- 14 6.5 10 A 8 2.0 1PC 1 GEF-1008 75825355 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
bearing
5
From Japan
On 2017-05-31 16:30:21
I bought it for the bearing of OILES. I do not know about durability, but I am satisfied with the slide well.
This review is about item#75825337.
Used for wakasagi electric reel
4
From Japan
On 2016-11-21 23:04:49
I was looking for an inexpensive one to replace the steel bearings. Although a little thickness appears in the flange part, I think that it is very good shopping considering the price and performance.
This review is about item#75825303.

Related Products