Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Material (headband) Weight (g) Color Material Head Circumference (cm) Size (cm) Specification Material (hammock) Material (chin strap) Bill Length (mm) Impact Absorption Liner (Polystyrene Foam) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (headband) Weight (g) Color Material Head Circumference (cm) Size (cm) Specification Material (hammock) Material (chin strap) Bill Length (mm) Impact Absorption Liner (Polystyrene Foam) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 53-61 - - - - -   1pc 1 No.310F 49378358 37.99 SGD
Shipped after 2018-06-25
- - - - - 53-61 - - - - -   1pc 1 No.310F 49378412 53.99 SGD
Shipped after 2018-06-25
- - - - - 53-61 - - - - -   1pc 1 No.310-OT 49378428 37.99 SGD
Shipped after 2018-06-25
- - - - - 53-61 - - - - -   1pc 1 No.310F 49378367 37.99 SGD
Shipped after 2018-06-25
- - - - - 53-61 - - - - -   1pc 1 No.310F-OT 49378306 44.99 SGD
In stock
- - - - - 53-61 - - - - -   1pc 1 No.310F-OT 49378272 44.99 SGD
Shipped after 2018-06-25
- - - - - 53-61 - - - - -   1pc 1 No.310F 49378342 37.99 SGD
Shipped after 2018-06-25
- - - - - 53-61 - - - - -   1pc 1 No.310F 49378376 37.99 SGD
Shipped after 2018-06-25
- - - - - 53-61 - - - - -   1pc 1 No.310F-OT 49378324 44.99 SGD
Shipped after 2018-06-25
- - - - - 53-61 - - - - -   1pc 1 No.310F 49378394 37.99 SGD
Shipped after 2018-06-25
- - - - - 53-61 - - - - -   1pc 1 No.310F-OT 49378297 44.99 SGD
Shipped after 2018-06-25
- - - - - 53-61 - - - - -   1pc 1 No.310F-OT 49378333 44.99 SGD
Shipped after 2018-06-25
- - - - - 53-61 - - - - -   1pc 1 No.310F-OT 49378288 44.99 SGD
Shipped after 2018-06-25
- - - - - 53-61 - - - - -   1pc 1 No.310F 49378403 37.99 SGD
Shipped after 2018-06-25
Polyethylene About 356 Pink ABS resin 53 to 61 53 to 61 - Polyester Polyester About 50 None   1PC 1 No.310 75164984 37.99 SGD
In stock
Polyethylene About356 Light Blue ABS resin - 53 to 61 - Polyester Polyester About50 None   1PC 1 No.310 75165036 37.99 SGD
Shipped after 2018-06-25
Polyethylene About389 Navy Blue ABS resin - 53 to 61 Size adjustable Polyester Polyester About50 Yes   1PC 1 No.310F-OT 75165081 35.99 SGD
In stock
Polyethylene About 356 Orange ABS resin 53 - 61 53 to 61 No polystyrene liner Polyester Polyester About fifty None   1PC 1 No.310 75164966 35.99 SGD
In stock
Polyethylene About356 Navy Blue ABS resin - 53 to 61 - Polyester Polyester About50 None   1PC 1 No.310 75165027 37.99 SGD
In stock
Polyethylene About372 White ABS resin - 53 to 61 Size adjustable Polyester Polyester About50 None   1PC 1 No.310-OT 75165124 37.99 SGD
Shipped after 2018-06-25
Polyethylene About389 LoyalBlue ABS resin - 53 to 61 Size adjustable Polyester Polyester About50 Yes   1PC 1 No.310F-OT 75165097 37.99 SGD
In stock
Polyethylene About356 DarkGreen ABS resin - 53 to 61 - Polyester Polyester About50 None   1PC 1 No.310 75164975 37.99 SGD
Shipped after 2018-06-25
Polyethylene About389 White ABS resin - 53 to 61 Size adjustable Polyester Polyester About50 Yes   1PC 1 No.310F-OT 75165072 35.99 SGD
In stock
Polyethylene About356 Rose madder ABS resin - 53 to 61 - Polyester Polyester About50 None   1PC 1 No.310 75165011 -
Discontinued
[x]
Polyethylene About372 Light yellow ABS resin - 53 to 61 Size adjustable Polyester Polyester About50 None   1PC 1 No.310-OT 75165106 37.99 SGD
Shipped after 2018-06-25
Polyethylene About372 LoyalBlue ABS resin - 53 to 61 Size adjustable Polyester Polyester About50 None   1PC 1 No.310-OT 75165115 53.99 SGD
Shipped after 2018-06-25
Polyethylene About373 DarkGreen ABS resin - 53 to 61 - Polyester Polyester About50 Yes   1PC 1 No.310F 75165054 37.99 SGD
Shipped after 2018-06-25
Polyethylene About356 White ABS resin - 53 to 61 - Polyester Polyester About50 None   1PC 1 No.310 75165045 37.99 SGD
In stock
Polyethylene About356 LoyalBlue ABS resin - 53 to 61 - Polyester Polyester About50 None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 No.310 75165002 37.99 SGD
Shipped after 2018-06-25
Polyethylene About356 Light yellow ABS resin - 53 to 61 - Polyester Polyester About50 None   1PC 1 No.310 75164957 37.99 SGD
In stock
Polyethylene About373 White ABS resin - 53 to 61 - Polyester Polyester About50 Yes   1PC 1 No.310F 75165063 37.99 SGD
Shipped after 2018-06-22
Polyethylene About356 Black ABS resin - 53 to 61 - Polyester Polyester About50 None   1PC 1 No.310 75164993 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When working on a construction site
5
From Japan
On 2018-01-05 18:28:06
It was light and very easy to wear, than I thought. Because it is a consumable item, you can purchase it with a handy price, I am saved. Since there are also a lot of workers, it is decided by this item in the future as well.
This review is about item#75164993.
During machine maintenance
4
From Japan
On 2017-03-06 15:27:09
I purchased it from the safety aspect and started to wear it. I chose black so I like it visually.
This review is about item#75164993.

Related Products