Buy more than* S$200* and get FREE SHIPPING

Helmet Chin Strap

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Type
One-touch
Width (mm)
12
Material
Vinyl
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.E-39 75166716 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exchange of chin cord
5
From Japan
On 2015-10-25 14:48:47
Can be used immediately after washing. I want you to commercialize it by all means with the MonotaRO brand.
This review is about item#75166716.

Related Products