Buy more than* S$200* and get FREE SHIPPING

Helmet Dust Goggles

5.00 (3)
Material (lens)
Cellulose 0.8mm thickness
Material (frame)
Flexible polyvinyl chloride
Lens Color
Clear
Weight (g)
About 102
Material
(Spring cover, mounting portion) nylon
Specification
Defogging lenses, can be used with glasses, with spring band attachment
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.1291 75167933 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Measures against dust during civil work
5
From Japan
On 2017-11-23 22:59:47
First of all, how to install it on a helmet is wonderful, so it is very good to fit in a helmet when not in use. It can be hung quickly and securely in use. Also, it is very easy to see even if you wear glasses because the left and right vision is wide. Also, being relatively inexpensive was also very helpful.
This review is about item#75167933.
For demolition work
5
From Japan
On 2016-04-16 16:45:09
It was better than I imagined. I use it for demolition work. I bought 4 pieces. It became a cool helmet perfectly compatible with Gentos' light. I want to paste photos.
This review is about item#75167933.
Unloading of chemicals
5
From Japan
On 2015-04-23 10:37:15
I think that it is a good product with a firm price for the price.

Related Products