NoteBuy more than* S$200* and get FREE SHIPPING

Dust Proof Glasses

5.00 (1)
Material (lens)
Polycarbonate
Functions
Fogging
Frame Color
Black
Lens Color
Clear
Standard
JIS standard products
Weight (g)
About 41
Material
(Vine) nylon
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.1377 75168204 20.65 SGD
In stock
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The paint job
5
From Japan
On 2014-07-03 14:42:45
Special type, affordable price, and it was good, fast delivery, is a repeater purchase ongoing.
This review is about item#75168204.

Related Products