Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Helmet Mesh Shield

3.50 (2)
Material (lens)
Steel (24 mesh)
Weight (g)
About 83
Height (mm)
(The longest part) 80
Width (mm)
215
Compatible
(Helmet) MP type, American type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.1420 75168572 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Weeding by a brush cutter
3
From Japan
On 2015-08-21 11:16:51
Design · The finish is very good, but the application does not suit. 1, outdoors, the color of the mesh is difficult to see with reflection. 2, Because the mesh is small, there are no widths in weeding and the ears and chin are defenseless.
This review is about item#75168572.
Grass cutting
4
From Japan
On 2015-06-30 18:04:58
I use it when using a wire brush cutter, but it is good if it is one more larger. I hope it will brighten the view a little more if possible.
This review is about item#75168572.

Related Products