Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Face Shield

Material (lens)
Hard vinyl chloride
Lens Color
Clear
Weight (g)
About 130
Material (Body)
Polyacetal
Thickness (mm)
0.8
Length (mm)
145.0
Material
(Surface mounting portion) Aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.1110 75168597 18.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products