Buy more than* S$200* and get FREE SHIPPING

Removable Retractable Lanyard

3.33 (3)
Material (lanyards)
Aramid fiber rope Nyutaira
Lanyards (length) (mm)
Materials (hook)
Hook Opening (mm)
...see all>
Product Options
Lanyards (strap width) (mm) Weight (g) Package
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lanyards (strap width) (mm) Weight (g) Package
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18.0 About850 1PC 1 No.MA-305R 75170295 96.99 SGD
Shipped after 2018-03-29
18 About 820 1PC 1 No.MA-301 75170286 72.99 SGD
Shipped after 2018-03-26
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
From Japan
On 2018-03-16 23:29:47
I bought it for the full harness safety belt of this manufacturer this time. In recent years the specification of safety belt became strict It is an exchange with a shock absorber & reel. You can afford to wear the lower part of the sleeve also during winding The reel part can also be "locked" and "free" switched. The purchase price was cheap, but it has enough functionality.
This review is about item#75170286.
Work on a high place scaffold
From Japan
On 2015-02-15 22:09:56
It is an impression of using one year after purchase. Is it because the cover of the shock absorber is hard, there are signs that the lanyards start rubbing off at the part where the cover and the lanyard hit. Although the hooks themselves do not have any problem, the hardware of the stopper that prevents the single pipe etc from coming off the hook will weakly deviate to the force from the side. There are pins on the slide part, but the pins are too long to get caught on the net of the scaffold, and the attached washer bends. The trustworthiness as a thing that actually leaves life is low, but if it is a safety belt as a decoration it may be compact and good. I think that it is a good product that Toyo Safety who bought before tells us that you are using 'kneading on tools' with the knee restraint which is used when you are using it.
This review is about item#75170295.
Equipment maintenance work at altitude
From Japan
On 2013-10-24 16:33:30
It is unusual for detachable type with a stopper of reel. It is easier for me to have no feeling of being pulled. Compact and easy to use as the reel part is not covered by the case.
This review is about item#75170286.

Related Products