Buy more than* S$200* and get FREE SHIPPING

Reflective Safety Sash

4.00 (3)
Circumference (mm)
1200
Weight (g)
About 20
Size
One Size Fits All
Color
Yellow
Width (mm)
40
Material
Nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.60 75174084 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Worn to make Forkman visually noticeable in working inside the cabinet
4
From Japan
On 2015-10-30 16:47:36
Since the warehouse is not dark so much I do not know whether the degree of reflected illuminance is good just because summer can be worn without trouble so it feels somewhat short after that point is good
This review is about item#75174084.
Safety measures for dogs walking
3
From Japan
On 2015-05-12 16:38:25
Because it fulfills the function as reflection, it is reasonable. But it was even better if there was a little more length.
This review is about item#75174084.
Jogging at night, for walking
5
From Japan
On 2014-02-12 11:46:26
Because the width is slender, it will not get in the way. Reflected illuminance is also good, so I use it with confidence.
This review is about item#75174084.

Related Products