Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Armband

3.50 (4)
Type
Adjuster with band-type length
Material
Soft PVC
...see all>
Product Options
ADD TO CART
Dimension (mm) Weight (g) Character Contents Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Weight (g) Character Contents Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width 85x 400 Length About 45 Signal's   1Sheet 1 No.65-023 75174425 11.99 SGD
In stock
Width 85x 400 Length About 45 Safety Committee   1Sheet 1 No.65-011 75174303 11.99 SGD
Shipped after 2018-06-25
Width 85x 400 Length About 45 Safety officer   1Sheet 1 No.65-004 75174233 11.99 SGD
In stock
Width 85x 400 Length About 45 Work responsible   1Sheet 1 No.65-015 75174346 11.99 SGD
In stock
Width 85x 400 Length About 45 Safety patrol   1Sheet 1 No.65-009 75174285 -
Discontinued
[x]
- About45 Director   1Sheet 1 No.65-085 75174784 12.99 SGD
Shipped after 2018-06-25
- About45 Road safety   1Sheet 1 No.65-075 75174705 12.99 SGD
Shipped after 2018-06-25
- About45 Traffic control personnel   1Sheet 1 No.65-074 75174696 12.99 SGD
Shipped after 2018-06-25
- About45 Disaster prevention chief   1Sheet 1 No.65-061 75174601 12.99 SGD
Shipped after 2018-06-25
- About45 Induction team   1Sheet 1 No.65-056 75174556 12.99 SGD
Shipped after 2018-06-25
- About45 Information contact team   1Sheet 1 No.65-054 75174531 12.99 SGD
Shipped after 2018-06-25
- About45 Induction members   1Sheet 1 No.65-022 75174416 11.99 SGD
In stock
- About45 Observer   1Sheet 1 No.65-021 75174407 11.99 SGD
In stock
- About45 Cleaning crew *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 No.65-019 75174382 12.99 SGD
Shipped after 2018-06-22
- About45 #NAME?   1Sheet 1 No.65-092 75174854 12.99 SGD
Shipped after 2018-06-25
- About45 Venue clerk   1Sheet 1 No.65-091 75174845 12.99 SGD
Shipped after 2018-06-25
- About45 Solid color   1Sheet 1 No.65-078 75174732 12.99 SGD
Shipped after 2018-06-25
- About45 Operation administrator   1Sheet 1 No.65-071 75174662 12.99 SGD
Shipped after 2018-06-25
- About45 Fire protection   1Sheet 1 No.65-064 75174635 12.99 SGD
Shipped after 2018-06-25
- About45 Fire wardens   1Sheet 1 No.65-063 75174626 11.99 SGD
In stock
- About45 Use fire chief   1Sheet 1 No.65-062 75174617 11.99 SGD
Shipped after 2018-06-25
- About45 Kyugohan   1Sheet 1 No.65-055 75174547 12.99 SGD
Shipped after 2018-06-25
- About45 Digestion squad   1Sheet 1 No.65-053 75174522 12.99 SGD
Shipped after 2018-06-25
- About45 Lieutenant   1Sheet 1 No.65-052 75174513 12.99 SGD
Shipped after 2018-06-25
- About45 Captain   1Sheet 1 No.65-051 75174504 16.99 SGD
Shipped after 2018-06-25
- About45 Security guard   1Sheet 1 No.65-024 75174434 12.99 SGD
Shipped after 2018-06-25
- About45 Safety ISO week   1Sheet 1 No.65-013 75174321 12.99 SGD
Shipped after 2018-06-25
- About45 Health and Safety Officer   1Sheet 1 No.65-002 75174215 11.99 SGD
In stock
- About45 Red plain   1Sheet 1 No.65-994 75174933 12.99 SGD
Shipped after 2018-06-25
- About45 Reception   1Sheet 1 No.65-093 75174863 12.99 SGD
Shipped after 2018-06-25
- About45 Docent   1Sheet 1 No.65-090 75174836 12.99 SGD
Shipped after 2018-06-25
- About45 Usher   1Sheet 1 No.65-089 75174827 12.99 SGD
Shipped after 2018-06-25
- About45 Record staff   1Sheet 1 No.65-088 75174811 16.99 SGD
Shipped after 2018-06-25
- About45 The instructor   1Sheet 1 No.65-087 75174802 12.99 SGD
Shipped after 2018-06-25
- About45 Fire administrator   1Sheet 1 No.65-060 75174592 12.99 SGD
Shipped after 2018-06-25
- About45 Blame liaison   1Sheet 1 No.65-057 75174565 12.99 SGD
Shipped after 2018-06-25
- About45 Ten shaped mark plain green + green   1Sheet 1 No.65-030 75174495 12.99 SGD
Shipped after 2018-06-25
- About45 Slinging responsible   1Sheet 1 No.65-018 75174373 11.99 SGD
In stock
- About45 Construction supervisor   1Sheet 1 No.65-014 75174337 11.99 SGD
In stock
- About45 Safety personnel   1Sheet 1 No.65-010 75174294 -
Discontinued
[x]
- About45 Health Committee   1Sheet 1 No.65-008 75174276 12.99 SGD
Shipped after 2018-06-25
- About45 Health and safety committee   1Sheet 1 No.65-005 75174242 11.99 SGD
In stock
- About45 Green plain   1Sheet 1 No.65-993 75174924 12.99 SGD
Shipped after 2018-06-25
- About45 Turn of duty   1Sheet 1 No.65-081 75174766 16.99 SGD
Shipped after 2018-06-25
- About45 Guidance committee   1Sheet 1 No.65-080 75174757 12.99 SGD
Shipped after 2018-06-25
- About45 Off-campus counselor   1Sheet 1 No.65-079 75174741 12.99 SGD
Shipped after 2018-06-25
- About45 Driver responsible   1Sheet 1 No.65-072 75174671 12.99 SGD
Shipped after 2018-06-25
- About45 Accident-free movement underway   1Sheet 1 No.65-025 75174443 12.99 SGD
Shipped after 2018-06-25
- About45 Safety and Health Promotion staff   1Sheet 1 No.65-006 75174251 16.99 SGD
Shipped after 2018-06-25
- About45 Kyugohan   1Sheet 1 No.65-095 75174881 12.99 SGD
Shipped after 2018-06-25
- About45 Guard   1Sheet 1 No.65-094 75174872 12.99 SGD
Shipped after 2018-06-25
- About45 Referee   1Sheet 1 No.65-086 75174793 12.99 SGD
Shipped after 2018-06-25
- About45 Red plain   1Sheet 1 No.65-066 75174653 12.99 SGD
Shipped after 2018-06-25
- About45 Blame induction clerk   1Sheet 1 No.65-058 75174574 12.99 SGD
Shipped after 2018-06-25
- About45 Apprentice   1Sheet 1 No.65-026 75174452 11.99 SGD
Shipped after 2018-06-25
- About45 Motorman   1Sheet 1 No.65-020 75174391 12.99 SGD
Shipped after 2018-06-25
- About45 Health supervisor   1Sheet 1 No.65-007 75174267 -
Discontinued
[x]
- About45 Health and Safety Officer   1Sheet 1 No.65-003 75174224 11.99 SGD
In stock
- About45 Safety and health administrator   1Sheet 1 No.65-001 75174206 12.99 SGD
In stock
- About45 Yellow plain   1Sheet 1 No.65-992 75174915 12.99 SGD
Shipped after 2018-06-25
- About45 Solid color   1Sheet 1 No.65-096 75174897 12.99 SGD
Shipped after 2018-06-25
- About45 Chief worker   1Sheet 1 No.65-017 75174364 11.99 SGD
In stock
- About45 Usher   1Sheet 1 No.65-016 75174355 12.99 SGD
Shipped after 2018-06-25
- About45 Safety duty   1Sheet 1 No.65-012 75174312 12.99 SGD
Shipped after 2018-06-25
- About45 PTA relationship   1Sheet 1 No.65-082 75174775 12.99 SGD
Shipped after 2018-06-25
- About45 Road safety campaign   1Sheet 1 No.65-076 75174714 12.99 SGD
Shipped after 2018-09-25
- About45 Traffic Safety Committee   1Sheet 1 No.65-073 75174687 12.99 SGD
Shipped after 2018-06-25
- About45 Fire pre prevention exercise   1Sheet 1 No.65-065 75174644 12.99 SGD
Shipped after 2018-06-25
- About45 Liaison   1Sheet 1 No.65-059 75174583 12.99 SGD
Shipped after 2018-06-25
- About45 Guard   1Sheet 1 No.65-027 75174461 12.99 SGD
Shipped after 2018-06-25
- About45 Plain white   1Sheet 1 No.65-991 75174906 12.99 SGD
Shipped after 2018-06-25
- About45 Traffic Safety Week   1Sheet 1 No.65-077 75174723 12.99 SGD
Shipped after 2018-06-25
- About45 Ten shaped mark plain yellow, green   1Sheet 1 No.65-029 75174486 12.99 SGD
Shipped after 2018-06-25
- About45 Safety first *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 No.65-028 75174477 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Awareness raising
2
From Japan
On 2017-04-13 11:43:28
It is good to be able to adjust the length of the band, but it was impossible to hold the hook of the armband with a person with a thick arm with the body of the armband being short.
This review is about item#75174267.
It is firm
5
From Japan
On 2017-02-01 14:31:08
I think that it is a solid product more than I thought. It was a good shopping.
This review is about item#75174224.
Used at iron work site
2
From Japan
On 2015-11-26 18:35:46
When attached to the arm with the existing rubber, since feeling of tightening is not pleasant, I felt stressfully while working, so I use it with a safety pin by stroking the eyelets on my own so that it can be attached with a safety pin. Stopper of the connecting part is also weak, itself itself can be removed or disengaged.
This review is about item#75174346.
Administrator Safety Patrol
5
From Japan
On 2013-09-19 14:18:45
It is good because it does not slip off because it is rubber band stopper, but sweat increases in that part because it tightens.
This review is about item#75174285.

Related Products