Buy more than* S$200* and get FREE SHIPPING

Shin Guards

4.67 (3)
Material (pad)
Polyethylene
Material
Reinforced polyethylene
...see all>
Product Options
ADD TO CART
Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
The shin, instep knee, calf, foot About 735 1Pair 1 No.2115 75174976 61.99 SGD
In stock
The shin, instep calf, foot About 685 1Pair 1 No.2105 75174951 56.99 SGD
In stock
The shin, knee About500 1Pair 1 No.2110 75174967 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Mowing
5
From Japan
On 2017-09-27 18:26:24
Stone in grass cutting work is very helpful in preventing it. I am very satisfied.
This review is about item#75174976.
Used in the work of the brushcutter
5
From Japan
On 2017-07-18 08:54:46
Previously, when I was using a brushcutter without a protector, I got involved in the line scraps and bought this from the lessons learned at the calves. The price is cheaper than the equivalent item sold at the motorcycle shop, and the fitting feeling is not bad. There is no hindrance to work. I can recommend it.
This review is about item#75174976.
Work cutting wood
4
From Japan
On 2015-12-15 16:45:49
It is light feeling that the load which receives lightly on the knee lightly felt.
This review is about item#75174967.

Related Products