Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions a (mm) Working Load (t) Purpose Weight (kg) Type TRUSCO Part Number Accessories Chain Wire Diameter (mm) Dimensions p (mm) Dimension m (mm) Dimensions b (mm) Dimension t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions a (mm) Working Load (t) Purpose Weight (kg) Type TRUSCO Part Number Accessories Chain Wire Diameter (mm) Dimensions p (mm) Dimension m (mm) Dimensions b (mm) Dimension t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 8 - 4.3 - - - 16 199 145 142 26 1pc 1 VE2160 75123081 239.99 SGD
Shipped after 2018-05-01
80 5.2 - 2.2 - 494-6243 - 13 169.5 125 122 21 1pc 1 VE2130 75123072 129.99 SGD
In stock
112 12.5 - 8.5 - - - 20 250 180 176 32 1pc 1 VE2200 75123097 489.99 SGD
Shipped after 2018-05-01
56 1.1 - 0.38 - 469-3060 - 6 115 90 79 11.5 1pc 1 VE2060 75123036 33.99 SGD
Shipped after 2018-06-11
63 2 For single sling., For single sling. 0.65 Pin type - Kusaripin, spring pin 8 130.5 100 91 14 1PC 1 VE2080 75123054 44.99 SGD
In stock
71 3.2 For single sling., For single sling. 1.1 Pin type - Kusaripin, spring pin 10 146 110 105 17 1PC 1 VE2100 75123063 67.99 SGD
In stock
63 1.5 For single sling., For single sling. 0.65 Pin type - Kusaripin, spring pin 7 131 100 91 14 1PC 1 VE2070 75123045 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Large vehicle accident lifting work etc.
4
From Japan
On 2017-11-08 00:43:04
It is regrettable that there is only 1 m in the chain with a wire diameter of 13 mm in Kito.
This review is about item#75123072.
For hanging stone, concrete, etc.
5
From Japan
On 2015-03-05 20:15:27
It is easy to hook on the hook and easy to remove.
This review is about item#75123054.

Related Products