Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension m (mm) Working Load (t) Dimensions s (mm) Type Dimensions b (mm) Weight (kg) Dimension t (mm) Accessories Standard Working Load (t) TRUSCO Part Number Purpose Compatible Chain Wire Diameter (phi mm) Breaking Load (kN) Dimensions p (mm) Chain Wire Diameter (mm) Dimensions n (mm) Dimension m'(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension m (mm) Working Load (t) Dimensions s (mm) Type Dimensions b (mm) Weight (kg) Dimension t (mm) Accessories Standard Working Load (t) TRUSCO Part Number Purpose Compatible Chain Wire Diameter (phi mm) Breaking Load (kN) Dimensions p (mm) Chain Wire Diameter (mm) Dimensions n (mm) Dimension m'(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1.1 24.5 Pin type 38 0.55 18 Kusaripin, spring pin - - - - - 85 6 45 26 1PC 1 VSL3060 75123185 40.99 SGD
Shipped after 2018-04-23
17 - 20.5 - 29.5 - 15.0 - 1.1 763-8060 With safety lever, hook for hanging side 6.0 54 69 - 29.5 - 1pc 1 VSL2060 60869007 43.99 SGD
Shipped after 2018-04-24
- 5.2 47.5 Pin type 66 - 34.5 Kusaripin, spring pin - - - - - 140 - 63 46 1PC 1 VSL3130 75123221 129.99 SGD
Shipped after 2018-04-24
- 3.2 37.5 Pin type 54 - 27.2 Kusaripin, spring pin - - - - - 119 - 56 39 1PC 1 VSL3100 75123212 88.99 SGD
Shipped after 2018-04-23
- 1.5 30 Pin type 44 - 21.8 Kusaripin, spring pin - - - - - 100 7 50 31 1PC 1 VSL3070 75123194 51.99 SGD
Shipped after 2018-04-23
- 2 30 Pin type 44 - 21.8 Kusaripin, spring pin - - - - - 99.5 8 50 31 1PC 1 VSL3080 75123203 52.99 SGD
Shipped after 2018-04-23
- 8 60 Pin type 84 - 45 Kusaripin, spring pin - - - - - 168.5 - 75 53 1PC 1 VSL3160 75123237 279.99 SGD
Shipped after 2018-04-27
- 12.5 75 Pin type 102 - 56 Kusaripin, spring pin - - - - - 209 20 95 68 1PC 1 VSL3200 75123246 669.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rigging work with cab back crane
5
From Japan
On 2017-07-31 00:44:27
It is a little expensive but I think that Kitato product is one item that you feel is not a failure when choosing a first-class product, if used
This review is about item#75123203.

Related Products