Buy more than* S$200* and get FREE SHIPPING

Master Link HM

4.50 (2)
Caution
High coupling HC is not attached to each bracket. Please purchase with bracket.
Type
Eye type
...see all>
Product Options
ADD TO CART
Dimensions p (mm) Dimension t (mm) Dimensions a (mm) Dimension d (mm) Working Load (t) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions p (mm) Dimension t (mm) Dimensions a (mm) Dimension d (mm) Working Load (t) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
160 18.5 90 22 5.2 1.6 1PC 1 HM21310 75123824 46.52 SGD
In stock
135 15 75 18 3.2 0.92 1PC 1 HM21008 75123815 22.95 SGD
In stock
110 11 60 13 1.1/1.7 0.34 1PC 1 HM20706 75123797 15.40 SGD
In stock
110 14 60 16 2.6 0.53 1PC 1 HM20807 75123806 18.91 SGD
In stock
200 28 110 32 12.5 - 1PC 1 HM21816 75123842 219.90 SGD
Shipped after 2017-12-19
260 30 140 36 12.5 - 1PC 1 HM22018 75123851 229.90 SGD
Shipped after 2017-12-19
280 34 140 40 20.0 - 1PC 1 HM200 75123867 579.90 SGD
Shipped after 2017-12-19
180 22 100 26 8.0 - 1PC 1 HM21613 75123833 96.78 SGD
Shipped after 2017-12-19
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Hang on the crane hook
4
From Japan
On 2017-06-30 08:38:19
Painting is also beautiful and satisfied. Two tons of coupling is just right thickness.
This review is about item#75123815.
Construction work
5
From Japan
On 2017-06-21 15:57:52
Master link, coupling, hook, we use it in 2 pairs. It is user-friendly.
This review is about item#75123797.

Related Products