Buy more than* S$200* and get FREE SHIPPING

Digital Torque Screwdrivers

Purpose
Tightening operation, inspection work, precision tightening operation.
2014 TRUSCO Published Page
1-1149
Case Dimensions (Width x Depth x Height)(mm)
250x100x50
Storage Temperature Range (degree c)
-20 to 50
Bit Width Across Flat (mm)
6.35
Mass (g/set)
150
Minimum Scale (cN, m)
0.1
Display Units
cN m
Compatible Bits
(6.35mm, DIN3126 C6.3 standard) bit of TONE BT Series
Measurement Mode
Peak mode track mode
Dimension W (mm)
40
Dimension T (mm)
32
Dimensions D (mm)
38.5
Plug Angle (mm)
6.35
Dimensions L (mm)
212
Operating Temperature Range (deg C)
5 to 42
...see all
Product Options
ADD TO CART
Torque Measurement Range (CNM) Batteries Pricision (%) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Torque Measurement Range (CNM) Batteries Pricision (%) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 to 600 AAA x 2 alkaline batteries this - - 447-2284 1PC 1 DBDT6S 75140737 229.90 SGD
In stock
30 to 300 AAA Alkaline batteries x2 + 3 (torque) 0.15 447-2276 1PC 1 DBDT3S 75140721 219.90 SGD
In stock
ADD TO CART

Related Products