Buy more than* S$200* and get FREE SHIPPING

Cubitron II Fibre Disc 982C, Small Pack

5.00 (2)
Outer Diameter (phi mm)
102
Inner Diameter (phi mm)
16
Maximum Rotation Speed (min-1[r. p.m])
13800
Accessories
Back-up pad phi87mm (1 piece)
...see all
Product Options
ADD TO CART
Polishing Object Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polishing Object Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ordinary steel aluminum #60 1Pack(3Sheet) 1 982C 60 102x16 3P 75119737 13.36 SGD
In stock
Ordinary steel aluminum #80 1Pack(3Sheet) 1 982C 80 102x16 3P 75119746 13.36 SGD
In stock
Ordinary steel aluminum #36 1Pack(3Sheet) 1 982C 36 102x16 3P 75119721 15.48 SGD
In stock
Stainless #36 1Pack(3Sheet) 1 987C 36 102x16 3P 75119755 15.48 SGD
In stock
Stainless #60 1Pack(3Sheet) 1 987C 60 102x16 3P 75119764 13.36 SGD
In stock
Stainless #80 1Pack(3Sheet) 1 987C 80 102x16 3P 75119773 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
A thick 304 stainless steel material polished
5
From Japan
On 2017-02-14 14:42:00
It is a 3 M product as expected. Cut chips are persuasive. Because it is a fiber disc type it becomes better and worse by the tightness of the mounting nut. It is still good, even if the price drops, but ...
This review is about item#75119764.
Cutting of weld bead etc.
5
From Japan
On 2015-03-27 17:23:46
Cutting ability which does not enter even grinding quickly also lasts long. Lifespan is long, so it is also good to reduce the unit price per piece.
This review is about item#75119721.

Related Products