Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Gutter Bond

5.00 (2)
...see all
Product Options
ADD TO CART
Viscosity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Viscosity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
High viscosity 1PC(150g) 1 KQ8815 75121103 9.03 SGD
In stock
Low viscosity 1PC(100g) 1 KQ8910 75121094 6.19 SGD
In stock
Low viscosity 1PC(50g) 1 KQ8905 75121085 3.86 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Keep in rain
5
From Japan
On 2015-11-19 23:04:40
Panasonic, it was good.
This review is about item#75121103.
Repair of rain Toi
5
From Japan
On 2015-10-06 20:38:33
Immediately dry work was able to smoothly. It does not stand out clear even slightly protruding
This review is about item#75121094.

Related Products