Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 75   1PC 1 KQ6850 75121331 3.99 SGD
Shipped after 2018-07-03
Milk White 75   1PC 1 KQ0850 75121286 3.99 SGD
In stock
Black 60   1PC 1 KQ6840 75121277 2.99 SGD
In stock
Light Green 55   1PC 1 KQ5830 75121216 2.99 SGD
In stock
- 90 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KQ2860 30819845 6.99 SGD
Shipped after 2018-07-04
- 90 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KQ5860 30820703 6.99 SGD
Shipped after 2018-07-04
- 45 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KQ6820 30821114 5.99 SGD
Shipped after 2018-07-04
- 60 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KQZ840J 30821534 5.99 SGD
Shipped after 2018-07-04
- 60 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KQX840J 30821482 5.99 SGD
Shipped after 2018-07-04
Red 55   1PC 1 KQ4830 75121207 2.99 SGD
In stock
Light Green 60   1PC 1 KQ5840 75121261 2.99 SGD
In stock
PearlGray(White) 60   1PC 1 KQ1840 75121234 2.99 SGD
In stock
Red 75   1PC 1 KQ4850 75121313 3.99 SGD
In stock
Mouse 75   1PC 1 KQ2850 75121304 3.99 SGD
In stock
Red 45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KQ4820 75121155 12.99 SGD
Shipped after 2018-07-03
Mouse 60   1PC 1 KQ2840 75121243 2.99 SGD
In stock
Milk White 60   1PC 1 KQ0840 75121225 2.99 SGD
In stock
Milk White 55   1PC 1 KQ0830 75121173 2.99 SGD
In stock
Light Green 45   1PC 1 KQ5820 75121164 2.99 SGD
In stock
Light Green 75   1PC 1 KQ5850 75121322 3.99 SGD
In stock
PearlGray(White) 75   1PC 1 KQ1850 75121295 2.99 SGD
In stock
Red 60   1PC 1 KQ4840 75121252 2.99 SGD
In stock
Mouse 55   1PC 1 KQ2830 75121191 2.99 SGD
In stock
PearlGray(White) 55   1PC 1 KQ1830 75121182 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 4.43
14 Customer Reviews
The reviews are automatic translation.
Used for repair
5
From Japan
On 2018-06-05 13:25:16
I bought it for repair of a gutter. I am going to be able to repair myself, and if I can buy the necessary goods I go without relying on a trader. I also wanted a water collector, but I do not know the model number and have not replaced it. I think that there is no choice but to rely on a trader without the description of the model number found on the actual product.
This review is about item#75121295.
Save rainwater on the roof of the warehouse in the tank
3
From Japan
On 2018-04-02 08:46:46
Rainwater falling on the roof of the warehouse in the bicycle storage site is gutted downwards, gutters are planted for tanks, making a vertical gutter and spraying on vegetables. I used it for connecting the downpipe.
This review is about item#75121234.
Extension of Toi of garage
5
From Japan
On 2017-12-11 22:35:28
The drainage port of rainwater changed. Rainwater entered the field and was in trouble.
This review is about item#75121304.
In order to repair the roof, I am considering remodeling the gutter.
5
From Japan
On 2017-08-12 07:50:20
Because the old standard parts of 55 mm are used, I thought that it was difficult to make everything 60 mm new, but I appreciate it because I knew that 55 mm parts were also sold to the monotail It is.
This review is about item#75121216.
Creating your own heavenly hydrophobic
3
From Japan
On 2017-06-21 09:23:34
Since items that were ordered at the same time are not completed yet, since there are not yet items ordered at the same time yet, they are still unused and appearance is not problematic.
This review is about item#75121243.
Rain gut repair
5
From Japan
On 2017-06-11 15:01:07
In other shops gray is not available for orders but it was able to be done on 3rd
This review is about item#75121243.
Repair work of the downpipe
5
From Japan
On 2017-06-03 23:17:40
It is easy to inherit a downpipe, it is very useful goods,
This review is about item#75121277.
Repair of a gutter
1
From Japan
On 2017-04-11 23:42:40
The arrival of the goods was delayed, it became stock in time for construction!
This review is about item#75121155.
Keep in rain
5
From Japan
On 2016-11-15 11:28:54
It was a cheap, very good product. Thank you very much.
This review is about item#75121261.
Exchange of rain gutter
5
From Japan
On 2016-05-26 13:20:21
The size was perfect here.
This review is about item#75121182.

Related Products