Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Conductor Pipes 2700mm

4.32 (19)
Overall Length (mm)
2700
...see all>
Product Options
ADD TO CART
Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75X2700 Mouse 1PC 1 KQ2251T 75121523 35.99 SGD
In stock
55X2700 PearlGray(White) 1PC 1 KQ1231 75121417 24.99 SGD
In stock
55X2700 Milk White 1PC 1 KQ0231 75121401 24.99 SGD
In stock
60X2700 Red 1PC 1 KQ4241TJ 75121487 28.99 SGD
Shipped after 2018-06-28
60X2700 Mouse 1PC 1 KQ2241TJ 75121471 30.99 SGD
Shipped after 2018-06-25
55X2700 Red 1PC 1 KQ4231 75121435 24.99 SGD
Shipped after 2018-06-28
45X2700 Light Green 1PC 1 KQ5221T 75121392 21.99 SGD
In stock
45X2700 Red 1PC 1 KQ4221T 75121383 21.99 SGD
In stock
60X2700 Milk White 1PC 1 KQ0241 75121453 28.99 SGD
In stock
55X2700 Light Green 1PC 1 KQ5231 75121444 24.99 SGD
In stock
75X2700 Light Green 1PC 1 KQ5251T 75121541 35.99 SGD
In stock
75X2700 PearlGray(White) 1PC 1 KQ1251 75121514 35.99 SGD
In stock
60X2700 Black 1PC 1 KQ6241T 75121505 28.99 SGD
In stock
75X2700 Red 1PC 1 KQ4251T 75121532 38.99 SGD
Shipped after 2018-06-26
60X2700 Light Green 1PC 1 KQ5241T 75121496 28.99 SGD
In stock
60X2700 PearlGray(White) 1PC 1 KQ1241 75121462 30.99 SGD
In stock
55X2700 Mouse 1PC 1 KQ2231 75121426 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 3
3 star 2
2 star 2
1 star 0
Review Rating: 4.32
19 Customer Reviews
The reviews are automatic translation.
Used for repair
5
From Japan
On 2018-06-05 13:25:02
I bought it for repair of a gutter. I am going to be able to repair myself, and if I can buy the necessary goods I go without relying on a trader. I also wanted a water collector, but I do not know the model number and have not replaced it. I think that there is no choice but to rely on a trader without the description of the model number found on the actual product.
This review is about item#75121514.
Warehouse gutter
5
From Japan
On 2018-06-04 22:51:55
Panasonic of peace of mind. It was good because of the size which is not sold so much on the market
This review is about item#75121392.
Used as a vertical gut of unit house
3
From Japan
On 2018-05-22 17:16:35
Actually, I wanted white of the same size but it seems like there is no way. At the same time I needed the elbow attached to the exit, but because it is said that there is no black rather than white, I gave up mounting. The quality of the product itself is satisfactory.
This review is about item#87540854.
For rainwater
5
From Japan
On 2018-05-20 22:48:32
Even if you purchase at neighboring stores, long items are difficult to take home. If it is general net mail order, it will cost a reasonable shipping fee, Free shipping net shop does not handle such long items. It is extremely helpful to have you deliver it with the standard of free shipping over 3000 yen even for long-length items in a monotail. Purchasing with this type of long item is the only option.
This review is about item#75121496.
repair
2
From Japan
On 2018-05-16 08:38:16
The set amount is high. If the cheaper price of campaign prices jumps the delivery will be delayed significantly. After ordering it was long selling to the local home improvement cheaply. I should have bought it after carefully examining it.
This review is about item#75121496.
Installation of rain gutters
2
From Japan
On 2018-03-05 11:10:40
It was packed with thin vinyl, it took 15 minutes to open without hurting the contents. I would like packing with easy-to-disassemble cardboard.
This review is about item#75121471.
A seat
5
From Japan
On 2018-01-11 16:29:39
Long stuff was hard to find in home center etc and it was very difficult. As for the product, there is still only Pana Home and it is fine.
This review is about item#75121496.
House repair
4
From Japan
On 2017-07-18 19:07:01
I bought it because the color is milk white. It is beautiful white. I feel a little stiff and durable than brown fish. There are 2700 mm, but there seems to be 2710 mm in fact.
This review is about item#75121401.
Creating your own heavenly hydrophobic
3
From Japan
On 2017-06-21 09:24:53
It is still unused since there are not any items ordered at the same time Appearance seems to have no problem.
This review is about item#75121471.
Rain gut repair
5
From Japan
On 2017-06-11 15:02:53
In other stores gray was OK although it took a few days due to orders
This review is about item#75121471.

Related Products