Buy more than* S$200* and get FREE SHIPPING

Conductor Pipes

4.83 (6)
Quantity
20
Size
S30X2700
Overall Length (mm)
2700
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PearlGray(White) 1PC 1 KBP1261K 75121566 29.99 SGD
Shipped after 2018-05-28
Light Green 1PC 1 KBP5261K 75121575 29.99 SGD
Shipped after 2018-05-28
Milk White 1PC 1 KBP0261K 75121557 29.99 SGD
Shipped after 2018-05-28
Black 1PC 1 KBP6261K 75121584 31.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Broken and repaired
5
From Japan
On 2018-05-02 17:39:00
I received today. Very good dealings were made with quick response.
This review is about item#75121557.
Normal use
4
From Japan
On 2018-03-19 09:41:44
I usually use a circle. I used it for the first time. It looks nice.
This review is about item#75121566.
I used it for repairing a broken gutter.
5
From Japan
On 2017-04-07 15:24:05
I crashed the trough with a car and damaged it. I did not hit nearby home centers and building material shops, but it seemed that it took me a while to treat it as a sheet metal dealer. Since I wanted to repair it by rainy we had a PC search for "Monotaro" that I used before, there are descriptions of part number, color, etc. I found an alternative item and ordered it. The goods arrived immediately by delicious packing and completed construction on their own without rain. Thank you.
This review is about item#75121557.
Repair
5
From Japan
On 2015-12-04 14:44:32
It was beautiful.
This review is about item#75121566.
Used after remodeling into a garage
5
From Japan
On 2015-09-07 18:19:46
I was able to use it properly moderately.
This review is about item#75121557.
Repair of home gutter
5
From Japan
On 2015-08-14 08:01:27
Unlike ordinary gutter it is square type with square shape, octagonal shape and good design.
This review is about item#75121584.

Related Products