Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rainwater Pipe 1350mm

3.50 (4)
Overall Length (mm)
1350
...see all>
Product Options
ADD TO CART
Size Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Vertical gutter) 60 Pearl gray and (white)   1PC 1 KQ1241H 75121663 17.99 SGD
In stock
(Vertical gutter) 55 Rat *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KQ2231H 75121627 13.99 SGD
Shipped after 2018-06-28
(Vertical gutter) 45 Light Green   1PC 1 KQ5221T2H 75121602 14.99 SGD
In stock
(Vertical gutter) 55 Light Green   1PC 1 KQ5231H 75121645 13.99 SGD
In stock
(Vertical gutter) 60 Light Green   1PC 1 KQ5241T2H 75121697 17.99 SGD
In stock
(Vertical gutter) 75 Light Green   1PC 1 KQ5251T2H 75121724 22.99 SGD
In stock
(Vertical gutter) 60 Milk White   1PC 1 KQ0241H 75121654 17.99 SGD
In stock
(Vertical gutter) 45 Red *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KQ4221T2H 75121593 14.99 SGD
Shipped after 2018-06-28
(Vertical gutter) 55 Red   1PC 1 KQ4231H 75121636 14.99 SGD
Shipped after 2018-06-29
(Vertical gutter) 60 Red *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KQ4241T2H 75121681 17.99 SGD
Shipped after 2018-06-28
(Vertical gutter) 55 Pearl gray and (white)   1PC 1 KQ1231H 75121611 14.99 SGD
In stock
(Vertical gutter) 60 Rat   1PC 1 KQ2241T2H 75121672 17.99 SGD
In stock
(Vertical gutter) 60 Black   1PC 1 KQ6241T2H 75121706 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Exchange of rain gutter
5
From Japan
On 2016-05-26 13:29:43
Replacement is complete without problems here.
This review is about item#75121611.
Rain drainage routing
3
From Japan
On 2015-12-07 09:59:30
The color sample is difficult to understand, <gray white> I ordered from the store after looking at the home center.
This review is about item#75121663.
Repair of rain
5
From Japan
On 2015-07-20 15:43:48
I am using Panasonic made, it was good that I could align with the same manufacturer.
This review is about item#75121654.
Repair of factory building
1
From Japan
On 2015-05-19 12:04:08
There is no handling of the hardware necessary for installation, very inconvenient The product of this hand may be more convenient for the home center
This review is about item#75121602.

Related Products