Buy more than* S$200* and get FREE SHIPPING

Eave Fitting PC50

5.00 (3)
Quantity
50
Compatible Size
(Eaves trough) PC50
Size
PC50
Specification
Outside latch + inside press
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PearlGray(White) 1PC 1 MQC1634 75121952 5.99 SGD
In stock
Milk White 1PC 1 MQC0634 75121943 5.99 SGD
In stock
Black 1PC 1 MQC6634 75121977 6.99 SGD
In stock
Light Green 1PC 1 MQC5634 75121961 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Eaves
5
From Japan
On 2017-07-31 21:37:31
In the home center there was no assortment of milk white, and in the case of orders, we only accepted case units, so it was saved.
This review is about item#75121943.
Keep in rain
5
From Japan
On 2015-11-19 23:03:52
It was good with Panasonic.
This review is about item#75121961.
Connection of eaves gutter
5
From Japan
On 2015-06-09 16:21:18
It has a structure that sandwiches from inside and outside and has good workability and a sense of security.
This review is about item#75121977.

Related Products