Buy more than* S$200* and get FREE SHIPPING

Rain Gutter 3600mm

4.11 (9)
Overall Length (mm)
3600
...see all
Product Options
ADD TO CART
Size Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- -   1pc 1 KQ51401 23709726 41.98 SGD
Shipped after 2017-04-04
120X3600 Light Green   1PC 1 KQ5150 75122205 59.03 SGD
Shipped after 2017-03-27
120X3600 Red *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KQ4150 75122196 59.03 SGD
Shipped after 2017-04-04
120X3600 Mouse   1PC 1 KQ2150 75122187 59.03 SGD
Shipped after 2017-03-27
120X3600 PearlGray(White)   1PC 1 KQ1150 75122171 37.34 SGD
Shipped after 2017-03-27
105X3600 Black   1PC 1 KQ6140 75122162 -
Discontinued
[x]
105X3600 Light Green   1PC 1 KQ5140 75122153 -
Discontinued
[x]
105X3600 Red   1PC 1 KQ4140 75122144 -
Discontinued
[x]
105X3600 Mouse   1PC 1 KQ2140 75122135 -
Discontinued
[x]
100X3600 Light Green   1PC 1 KQ5130 75122101 37.59 SGD
Shipped after 2017-03-27
100X3600 Red   1PC 1 KQ4130 75122092 37.59 SGD
Shipped after 2017-03-27
100X3600 Mouse   1PC 1 KQ2130 75122083 37.59 SGD
Shipped after 2017-03-27
100X3600 PearlGray(White)   1PC 1 KQ1130 75122074 37.59 SGD
Shipped after 2017-03-27
100X3600 Milk White   1PC 1 KQ0130 75122065 37.59 SGD
Shipped after 2017-03-27
105X3600 PearlGray(White)   1PC 1 KQ1140 75122126 -
Discontinued
[x]
105X3600 Milk White   1PC 1 KQ0140 75122117 -
Discontinued
[x]
- -   1pc 1 KQ11401 23709692 37.94 SGD
Shipped after 2017-04-04
- -   1pc 1 KQ21401 23709708 41.98 SGD
Shipped after 2017-04-04
- -   1pc 1 KQ61401 23709735 41.98 SGD
Shipped after 2017-04-04
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
Flood eliminate around the house
4
From Japan
On 2016-09-29 16:55:45
This year, around just down the house rain from June was flooded. I decided to wear a rain gutter. Rain gutters construction 9/25 days installation was over safely. Tank was reused by processing the agricultural pesticide tank (about 400L). It was refer to the pipe to flow when the tank is full to the drainage ditch of the road. Easily processed than we thought, we were able to the construction work. Winter, becomes the ice on the roof snow, when the ice fall, is worried or not broken rain gutters. Is there any good way.
This review is about item#23709726.
Replacement of guttering
1
From Japan
On 2016-05-26 13:22:26
Like unfortunately it differs in size depending on the manufacturer.
This review is about item#75122074.
Gutter of the same sex is rolled open a hole for acid rain, it was placed in
5
From Japan
On 2016-02-06 16:25:02
Very, it was usable in perfect. In so, since the trough of this thickness can not buy, is helpful Oh. It is obtained of several hundred thousand yen
This review is about item#75122101.
Rain drainage
3
From Japan
On 2015-12-09 15:55:31
Used to rain and boiled manufacturers products it is still high.
This review is about item#75122205.
Outdoor hut production.
5
From Japan
On 2015-07-16 15:45:29
Purchase at -10%. The same as the hardware store is cheap to buy in the postage satisfaction.
This review is about item#75122153.
For the repair of the storeroom
5
From Japan
On 2015-06-25 20:15:46
Purchase for the exchange of rain toy of the shed containing the seasoned. Because if not remedied before the rainy season nuisance is applied to the house next door, but I wanted early, it takes seven days by color, it was impatience little. Repair of rain toy is, it seems that there are many cases of emergency. Stock want to let you align all colors.
This review is about item#75122135.
For home repair
5
From Japan
On 2015-04-16 10:22:02
Buy at hardware store, but is impossible loading at light tiger when it is this length, is thankfully a very very convenient for us to delivery to your home.
This review is about item#75122065.
repair
5
From Japan
On 2015-03-26 16:19:33
I bought a broken gutter to repair. Price I went up cheap was good because the affordable and easy to repair. I think that there is no problem if Hakare tightly even size.
This review is about item#75122171.
Use the leak in the roof
4
From Japan
On 2014-05-27 13:41:16
Of the V-shaped to repair the roof of a factory (old and if any rust occurs) will be saved.
This review is about item#75122065.

Related Products