Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rain Gutter 1800mm

4.25 (8)
Overall Length (mm)
1800
...see all>
Product Options
ADD TO CART
Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
105X1800 Light Green 1PC 1 KQ5140H 75122275 -
Discontinued
[x]
105X1800 Milk White 1PC 1 KQ0140H 75122232 -
Discontinued
[x]
105X1800 Black 1PC 1 KQ6140H 75122284 -
Discontinued
[x]
105X1800 PearlGray(White) 1PC 1 KQ1140H 75122241 -
Discontinued
[x]
100X1800 Red 1PC 1 KQ4130H 75122214 18.99 SGD
Shipped after 2018-06-29
100X1800 Light Green 1PC 1 KQ5130H 75122223 20.99 SGD
Shipped after 2018-06-25
120X1800 Light Green 1PC 1 KQ5150H 75122302 30.99 SGD
Shipped after 2018-06-25
105X1800 Mouse 1PC 1 KQ2140H 75122257 -
Discontinued
[x]
120X1800 Red 1PC 1 KQ4150H 75122293 33.99 SGD
Shipped after 2018-06-25
105X1800 Red 1PC 1 KQ4140H 75122266 -
Discontinued
[x]
- - 1pc 1 KQ61401H 23709796 22.99 SGD
Shipped after 2018-07-02
- - 1pc 1 KQ21401H 23709762 22.99 SGD
Shipped after 2018-07-02
- - 1pc 1 KQ01401H 23709744 20.99 SGD
Shipped after 2018-07-02
- - 1pc 1 KQ11401H 23709753 20.99 SGD
Shipped after 2018-07-02
- - 1pc 1 KQ51401H 23709787 20.99 SGD
Shipped after 2018-07-02
- - 1pc 1 KQ41401H 23709778 19.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Repairing a damaged eaves with a typhoon
5
From Japan
On 2017-11-02 15:54:54
Although it was troubled only to the size of 100 or 105 in the home center, I found the same size here and purchased it immediately but satisfied with satisfactory use!
This review is about item#75122302.
Children's play
5
From Japan
On 2016-12-15 15:09:38
At the nursery school, I bought it as a tool played by children. Tilt and roll with toys, pine cones and acorns.
This review is about item#75122214.
When replacing rain
5
From Japan
On 2016-09-29 17:49:08
The length is also 1800 and the usability is good, you can relax at ease. Cutting can be done easily if there is a jigsaw.
This review is about item#75122223.
Rain drainage
3
From Japan
On 2015-12-09 15:56:24
Rain and Yun use Manufacturers products are a little expensive.
This review is about item#75122302.
Repair of the gutter
5
From Japan
On 2015-10-12 15:46:16
Question made by copper was acid rain so it leaked so badly that I was in trouble. Since the size is exactly right, it came in perfectly, it was cheap and repairable.
This review is about item#75122223.
Somen no Nori
5
From Japan
On 2015-08-13 14:34:30
I used it for dripping sorry. It was easy to operate with outstanding stability. Well drained well, and it flowed well.
This review is about item#75122284.
Unusable
1
From Japan
On 2015-08-12 20:40:27
I can not use the size halfway.
This review is about item#75122214.
repair
5
From Japan
On 2015-04-02 09:08:45
As expected
This review is about item#75122302.

Related Products