Buy more than* S$200* and get FREE SHIPPING

Bluetooth Monaural Headset

4.62 (8)
Standby Time
About 165 hours Maximum
Bluetooth
(Specification) Version4.0 Class2, (corresponding profile) HSP, HFP, A2DP, AVRCP
Call Timers
Up to 5 hours About
Frequency (GHz)
2.4 spectrum
Playback Time
4.5 hours (music) Max About
Charging Time (hours)
About2
Battery
Lithium polymer battery
Operating Distance Range (m)
10 (Forecast)
Dimensions (Height H x Width W x Depth D) (mm)
56.5x17.5x25
Weight (g)
8
Specification
Multi point (For up to 2 units). Multi-pairing (For up to 8 units), alarm sound, charging port.
Accessories
Headset (earpiece (small) ear hook already attached), earpiece (large), DC charger, USB cable, charging cradle, mounting base
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BT640 75122984 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
While driving a car
4
From Japan
On 2016-11-05 20:30:39
Sound quality, fitting feeling. Is good. However, since the connection at the time of incoming call is sleeping, it will not be connected immediately. It takes less than 10 seconds. So it is also shibashiba that you get hooked up if it is cut early. . .
This review is about item#75122984.
Car movement and desk work at work
5
From Japan
On 2016-02-29 21:12:58
It's comfortable to wear and light, so you can wear it all the time because the ear does not hurt. Since the guidance flows quickly and speech from the charger until it is linked, it is easy to understand and can receive with confidence. It was a good shopping.
This review is about item#75122984.
To Handsfree
3
From Japan
On 2015-12-04 11:17:11
Purchase in handsfree No problem so far
This review is about item#75122984.
hands free
5
From Japan
On 2015-07-07 16:45:23
Usability is very good.
This review is about item#75122984.
Used during driving
5
From Japan
On 2015-03-08 18:23:47
It is not inconvenient if you do not have anything like a work pattern. I used to remind you that it used to be broken by rain, probably. The charging cradle is fashionable and dissatisfied.
Used during driving
5
From Japan
On 2015-03-08 18:23:33
It is not inconvenient if you do not have anything like a work pattern. I used to remind you that it used to be broken by rain, probably. The charging cradle is fashionable and dissatisfied.
Call while driving
5
From Japan
On 2014-06-11 16:32:00
I used other items, but this product is very good.
This review is about item#75122984.
I use it while driving a car.
5
From Japan
On 2013-12-27 17:46:28
I like the reception sensitivity and it is easy to use.
This review is about item#75122984.

Related Products