Buy more than* S$200* and get FREE SHIPPING

Bluetooth Monaural Headset

2.33 (3)
Standby Time
About 165 hours Maximum
Bluetooth
(Specification) Version4.0 Class2, (corresponding profile) HSP, HFP, A2DP, AVRCP
Call Timers
Up to 5 hours About
Frequency (GHz)
2.4 spectrum
Playback Time
4.5 hours (music) Max About
Charging Time (hours)
About2
Battery
Lithium polymer battery
Operating Distance Range (m)
10 (Forecast)
Dimensions (Height H x Width W x Depth D) (mm)
56.5x17.5x25
Weight (g)
8
Specification
Multi point (For up to 2 units). Multi-pairing (For up to 8 units), alarm sound, charging port.
Accessories
(Earpiece (small) ear hook already attached), earpiece (large), DC charger, headset USB cable
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BT630 75122993 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Working
4
From Japan
On 2015-12-11 11:57:41
It was very convenient because you can work with both hands while calling. I bought it five months ago as to whether the conversation is easy to hear and there is no problem but the power did not suddenly enter after charging. The cause is unknown.
This review is about item#75122993.
Working on site and driving
1
From Japan
On 2015-11-18 14:43:25
Although it is the third purchase this time, since the price is reasonable and the style is good, I purchase it continuously. However, what I bought this time has very bad battery and I do not have a day. There are things you do not even have for half a day if you go back to it. Is it the initial malfunction? Is exchange possible?
This review is about item#75122993.
While driving and working
2
From Japan
On 2014-07-09 14:59:05
The incoming call switch is very hard to press. Ears also hurts when wearing for a long time. Although I used various things up to now, I am using 3 fingers for shifting use.
This review is about item#75122993.

Related Products