Buy more than* S$200* and get FREE SHIPPING

Bluetooth Monaural Headset

2.20 (5)
Standby Time
About 110 hours maximum
Bluetooth
(Specification) Version3.0 Class2, (corresponding profile) HSP, HFP
Call Timers
Up to 5 hours About
Frequency (GHz)
2.4 spectrum
Charging Time (hours)
About2
Battery
Lithium polymer battery
Operating Distance Range (m)
10 (Forecast)
Dimensions (Height H x Width W x Depth D) (mm)
28x13.5x21
Weight (g)
5
Specification
Multi pairing (up to 4 units), alarm sound, charging port
Accessories
One spare headset (earpiece adhesion settled), the earpiece, ear hook, USB cable, DC charger
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BT620 75123002 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 3
2 star 0
1 star 2
Review Rating: 2.20
5 Customer Reviews
The reviews are automatic translation.
hands free
1
From Japan
On 2015-10-06 08:41:39
The noise was so bad that I could not use it. I understood that these things should not buy cheap items.
This review is about item#75123002.
Used during maintenance work
3
From Japan
On 2015-06-11 16:25:12
It seems that it did not correspond to two simultaneous connection. I thought that the explanation I saw before purchasing was as "as possible" but I thought you made a mistake ... Is this price reasonable? Is it? Is it? I think.
This review is about item#75123002.
Incoming call
1
From Japan
On 2015-05-08 15:11:31
The ear hook broke soon
This review is about item#75123002.
mobile phone
3
From Japan
On 2015-01-12 18:11:43
My ear was not good
This review is about item#75123002.
Everyday
3
From Japan
On 2014-05-02 11:51:33
It is light, and I forget to turn on. It's not good, just because you can not adjust the bowl. I think that it is such a price in terms of price.
This review is about item#75123002.

Related Products