NoteBuy more than* S$200* and get FREE SHIPPING

Bluetooth Monaural Headset

Standby Time
About 110 hours maximum
Bluetooth
(Specification) Version3.0 Class2, (corresponding profile) HSP, HFP
Call Timers
Up to 5 hours About
Frequency (GHz)
2.4 spectrum
Charging Time (hours)
About2
Battery
Lithium polymer battery
Operating Distance Range (m)
10 (Forecast)
Dimensions (Height H x Width W x Depth D) (mm)
28x13.5x21
Weight (g)
5
Specification
Multi pairing (up to 4 units), alarm sound, charging port
Accessories
One spare headset (earpiece adhesion settled), the earpiece, ear hook, USB cable
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BT610 75123011 -
Discontinued
[x]

Related Products