Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Bluetooth Headset

Standby Time
About 140 hours maximum
Bluetooth
(Specification) Version4.0 Class2, (corresponding profile) HSP, HFP, A2DP, AVRCP
Call Timers
Up to 5 hours About
Frequency (GHz)
2.4 spectrum
Playback Time
4.5 hours (music) Max About
Charging Time (hours)
About2
Battery
Lithium polymer battery
Operating Distance Range (m)
10 (Forecast)
Dimensions (Height H x Width W x Depth D) (mm)
52x17.8x20
Weight (g)
6
Specification
Multi point (For up to 2 units). Multi-pairing (For up to 8 units), alarm sound, charging port.
Accessories
(Ear hook with adhesive already (small) earpiece) headset, earpiece (large), DC charger, USB cable
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BT600 75123027 -
Discontinued
[x]
ADD TO CART

Related Products