Buy more than* S$200* and get FREE SHIPPING

Bluetooth3.0 Headset

5.00 (2)
Caution
Basically there is no interference with mobile phone, cordless phone, TV, radio, etc. If these equipment use 2.4GHz, there is the risk of interference.
Transmission Frequency (GHz)
2.4(2402 to 2480MHz)
Operating Distance Range (m)
About10
Body Weight (g)
About6
...see all>
Product Options
ADD TO CART
Communication Output Color Body Dimensions (Width x Depth x Height) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Communication Output Color Body Dimensions (Width x Depth x Height) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Max2.5mW(Class2) Black - 1PC 1 BSHSBE18BK 75127376 -
Discontinued
[x]
Max2.5mW(Class2) White - 1PC 1 BSHSBE18WH 75127351 -
Discontinued
[x]
Maximum 2.5mW (Class2) Red 15.3x31x33 (protrusion, without cable) 1PC 1 BSHSBE18RD 75127342 -
Discontinued
[x]
Max2.5mW(Class2) Silver - 1PC 1 BSHSBE18SV 75127367 -
Discontinued
[x]
Max2.5mW(Class2) Blue - 1PC 1 BSHSBE18BL 75127333 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When using a personal computer
5
From Japan
On 2017-03-10 14:33:09
I feel that I used it with smaller size than conventional products is pretty good.
This review is about item#75127376.
Driving
5
From Japan
On 2016-02-29 07:45:32
It is very good as it does not make small size.
This review is about item#75127351.

Related Products