Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Straight Quick Fitting

2.33 (3)
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
0.9
Operating Temperature Range (deg C)
0 to 60
...see all>
Product Options
ADD TO CART
Fluid Effective Sectional Area (mm2) Weight (g) Recommended Tube Connection Thread Conformity Tube Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Effective Sectional Area (mm2) Weight (g) Recommended Tube Connection Thread Conformity Tube Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 114 66 Nylon tube urethane tube R1/2 - 1PC 1 TS16-04 75137876 -
Discontinued
[x]
- 20 16 Nylon tube urethane tube R1/4 8 1PC 1 TS8-02 75137702 -
Discontinued
[x]
- - - Nylon tube urethane tube R1/8 6 1PC 1 TS6-01M 75137675 2.99 SGD
Shipped after 2018-06-25
- 59 50 Nylon tube urethane tube R1/2 - 1PC 1 TS12-04 75137736 -
Discontinued
[x]
- 5.3 16 Nylon tube urethane tube R1/4 4 1PC 1 TS4-02 75137772 -
Discontinued
[x]
- - - Nylon tube urethane tube M6x1 4 1PC 1 TS4-M6M 75137754 2.99 SGD
Shipped after 2018-06-25
- 12.5 28 Nylon tube urethane tube R3/8 6 1PC 1 TS6-03 75137806 -
Discontinued
[x]
- 22.9 24 Nylon tube urethane tube R1/8 - 1PC 1 TS10-01 75137824 -
Discontinued
[x]
- 35 44 Nylon tube urethane tube R1/4 - 1PC 1 TS12-02 75137842 -
Discontinued
[x]
- - - Nylon tube urethane tube R1/8 4 1PC 1 TS4-01M 75137763 2.99 SGD
Shipped after 2018-06-25
- 20 24 Nylon tube urethane tube R3/8 8 1PC 1 TS8-03 75137815 -
Discontinued
[x]
Air 12.5 18 NylontubeUrethanetube R1/4 6 1PC 1 TS6-02 75137684 -
Discontinued
[x]
Air 20 16 NylontubeUrethanetube R1/8 8 1PC 1 TS8-01 75137693 -
Discontinued
[x]
Air 35 21 NylontubeUrethanetube R1/4 10 1PC 1 TS10-02 75137711 -
Discontinued
[x]
- 83.3 58 Nylon tube urethane tube R3/8 - 1PC 1 TS16-03 75137867 -
Discontinued
[x]
- - - Nylon tube urethane tube M6x1 6 1PC 1 TS6-M6M 75137797 2.99 SGD
Shipped after 2018-06-25
- 59 36 Nylon tube urethane tube R3/8 - 1PC 1 TS12-03 75137851 -
Discontinued
[x]
- - - Nylon tube urethane tube M5x0.8 4 1PC 1 TS4-M5M 75137745 2.99 SGD
Shipped after 2018-06-25
- - - Nylon tube urethane tube M5x0.8 6 1PC 1 TS6-M5M 75137781 2.99 SGD
Shipped after 2018-06-25
- 35 27 Nylon tube urethane tube R3/8 - 1PC 1 TS10-03 75137727 -
Discontinued
[x]
- 35 50 Nylon tube urethane tube R1/2 - 1PC 1 TS10-04 75137833 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
1
From Japan
On 2017-05-10 20:00:31
This product is not stainless steel. After purchase it confirmed in detail at the manufacturer site.
This review is about item#75137797.
During machine maintenance
1
From Japan
On 2017-05-06 20:19:04
I bought it because it was stainless steel in the item explanation, but when I confirmed the details with the manufacturer site after purchase, it is about nickel plating on brass. With this, I am concerned about durability and can not be used. I was very sorry, and I had distrust in product management.
This review is about item#75137797.
Parts of diesel engine Temporarily tentatively attached to seawater, fresh water, lubricating oil, air, air density, other pressure measurement work and used for data collection, it is very convenient.
5
From Japan
On 2017-04-08 05:02:12
Although this product is for air instrumentation, I would like to know what kind of toughness it is for shimizu and seawater. I think that it is kindly described in the product details that the durability to Shimizu and sea water is also described.
This review is about item#75137763.

Related Products