Buy more than* S$200* and get FREE SHIPPING

Straight Quick Fitting

Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
0.9
Operating Temperature Range (deg C)
0-60
...see all>
Product Options
ADD TO CART
Effective Sectional Area (mm2) Conformity Tube Outside Diameter (phi mm) Weight (g) Recommended Tube Fluid Connection Screw Nominal Diameter Connection Screw Type Connection Thread Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Sectional Area (mm2) Conformity Tube Outside Diameter (phi mm) Weight (g) Recommended Tube Fluid Connection Screw Nominal Diameter Connection Screw Type Connection Thread Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 6 - Nylon tube / urethane tube Air - - M5x0.8 1PC 1 TSH6-M5M 75137912 2.99 SGD
In stock
- 4 - - - M5X0.8 M - 1pc 1 TSH4-M5M 75137885 2.99 SGD
Shipped after 2018-01-23
- 4 - - - - M M6X1 1pc 1 TSH4-M6M 75137894 5.99 SGD
Shipped after 2018-01-23
- 4 - - - - R 1/8 1pc 1 TSH4-01M 75137903 2.99 SGD
In stock
11 6 15 - - - - R1/4 1pc 1 ATSH6-02 30164198 4.99 SGD
Shipped after 2018-01-23
17 8 14 - - - - R1/8 1pc 1 ATSH8-01 30164225 5.99 SGD
Shipped after 2018-01-23
40 12 34 - - - - R3/8 1pc 1 ATSH12-03 30164383 5.99 SGD
Shipped after 2018-01-23
20 8 23 - - - - R3/8 1pc 1 ATSH8-03 30164286 4.99 SGD
Shipped after 2018-01-23
20 10 23 - - - - R1/4 1pc 1 ATSH10-02 30164313 3.99 SGD
In stock
20 8 15 - - - - R1/4 1pc 1 ATSH8-02 30164252 5.99 SGD
Shipped after 2018-01-23
40 12 49 - - - - R1/2 1pc 1 ATSH12-04 30164426 6.99 SGD
Shipped after 2018-01-23
20 10 28 - - - - R3/8 1pc 1 ATSH10-03 30164347 5.99 SGD
Shipped after 2018-01-23
- 6 - - - - M M6X1 1pc 1 TSH6-M6M 75137921 4.99 SGD
Shipped after 2018-01-23
- 6 - - - - R 1/8 1pc 1 TSH6-01M 75137937 4.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products