Buy more than* S$200* and get FREE SHIPPING

Quick Fittings bulkhead Union

Connection Screw Type
M
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
0.9
Operating Temperature Range (deg C)
0-60
...see all>
Product Options
ADD TO CART
Connection Screw Nominal Diameter Connection Thread Conformity Tube Outside Diameter (phi mm) Effective Sectional Area (mm2) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Screw Nominal Diameter Connection Thread Conformity Tube Outside Diameter (phi mm) Effective Sectional Area (mm2) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M12X1 - 6 - - 1pc 1 UK6M 75138034 4.73 SGD
In stock
M20X1 - 10 35 39 1pc 1 UK10 75138052 -
Discontinued
[x]
M16X1 - 8 20 20 1pc 1 UK8 75138043 4.73 SGD
In stock
- M10X1 4 - - 1pc 1 UK4M 75138025 7.69 SGD
Shipped after 2017-12-21
ADD TO CART

Related Products