Buy more than* S$200* and get FREE SHIPPING

Straight Quick Fitting

4.50 (2)
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
0.9
Operating Temperature Range (deg C)
0-60
...see all>
Product Options
ADD TO CART
Weight (g) Recommended Tube Fluid Connection Screw Nominal Diameter Connection Screw Type Connection Thread Effective Sectional Area (mm2) Conformity Tube Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Recommended Tube Fluid Connection Screw Nominal Diameter Connection Screw Type Connection Thread Effective Sectional Area (mm2) Conformity Tube Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27 - - - - Rc1/4 26 8 1pc 1 ATSM8-02 30168617 3.99 SGD
Shipped after 2018-05-28
25 - - - - Rc1/4 12.5 6 1pc 1 ATSM6-02 30168574 4.99 SGD
Shipped after 2018-05-28
37 - - - - Rc3/8 26 8 1pc 1 ATSM8-03 30168635 11.99 SGD
Shipped after 2018-06-01
24 - - - - Rc1/4 6.1 4 1pc 1 ATSM4-02 30168522 4.99 SGD
Shipped after 2018-06-01
18 - - - - Rc1/8 12.5 6 1pc 1 ATSM6-01 30168556 4.99 SGD
Shipped after 2018-05-28
20 - - - - Rc1/8 26 8 1pc 1 ATSM8-01 30168592 6.99 SGD
Shipped after 2018-06-01
33 - - - - Rc1/4 43 10 1pc 1 ATSM10-02 30168662 4.99 SGD
Shipped after 2018-05-28
42 - - - - Rc3/8 43 10 1pc 1 ATSM10-03 30168687 6.99 SGD
Shipped after 2018-05-28
16 - - - - Rc1/8 5.3 4 1pc 1 ATSM4-01 30168504 5.99 SGD
Shipped after 2018-05-28
33 Nylon tube / urethane tube Air - - Rc1/4 43 10 1PC 1 TSM10-02 75138147 -
Discontinued
[x]
24 - - 1/4B Rc - 6.1 4 1pc 1 TSM4-02 75138086 -
Discontinued
[x]
20 - - 1/8B Rc - 26 8 1pc 1 TSM8-01 75138113 -
Discontinued
[x]
18 - - 1/8B Rc - 12.5 6 1pc 1 TSM6-01 75138095 -
Discontinued
[x]
16 - - 1/8B Rc - 5.3 4 1pc 1 TSM4-01 75138077 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2017-10-31 16:19:51
I ordered it because it was a special size. There is no problem with the product, but it will be helpful if you can shorten the delivery date a little more ♪ * ゚
This review is about item#30168504.
Used for pressure gauge connection at the destination
5
From Japan
On 2016-09-29 16:20:03
The quick connector makes it easy to remove and remove the pressure hose. I think that making is firmly solid and durable.
This review is about item#75138077.

Related Products