Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Weather Tight, Pipe

5.00 (4)
Caution
Please do not use pipes outside the suitable range of sizes - gaps may form between pipes and products may crack etc.
Depth (mm)
15
...see all>
Product Options
ADD TO CART
Compatible Pipe Outer Diameter (mm) Width (mm) Type Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Pipe Outer Diameter (mm) Width (mm) Type Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
48 to 65 185 phi50 for For balcony overflow 1PC 1 - 75139416 4.99 SGD
In stock
89 200 phi75 for For air conditioners piping 1PC 1 - 75139425 4.99 SGD
In stock
106 to 116 240 phi100 for For air vents 1PC 1 - 75139434 4.99 SGD
In stock
152 to 162 240 phi150 for For air vents 1PC 1 - 75139443 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Stop the hole of the ventilator
5
From Japan
On 2018-02-28 21:02:50
Something has changed from something before? The material of green does not change, but it seems like a white part of silicon, this one. It fits very well to pipes and flexible, and it is good. Tsukao also.
This review is about item#75139434.
Waterproofing of outer wall penetrating part such as pipe fan and inlet
5
From Japan
On 2017-12-20 19:31:19
Because waterproof tapes and caulking tend to cause variations in construction, weather tight can be applied exactly and secure. Since you can ship on the same day on a small amount, you do not have extra inventory, it is saved.
This review is about item#75139434.
Secondary waterproof duct sleeve
5
From Japan
On 2017-12-19 04:19:38
There is no familiar pinpole in the waterproof sheet, and workability is very good.
This review is about item#75139434.
Waterproof construction
5
From Japan
On 2016-02-06 14:05:17
Reaching to the site quickly with quick response. I was saved because construction was possible without stopping the site. Also, if the shipping cost is 3,000 yen or more free, is not it the cheapest? I chose by payment total amount.
This review is about item#75139416.

Related Products