Buy more than* S$200* and get FREE SHIPPING

Aluminum LED flashlight

3.50 (50)
Lighting Time
About 4 hours
Batteries
Two AA alkaline batteries x (sold separately)
Light Source
Cree LED
Total Luminous Flux (Lm)
150
Weight (g)
96 (body only)
Material (Body)
Aluminum
Dimension (mm)
25x165
Specification
Anti-drip
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M5203 75141315 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 21
4 star 11
3 star 2
2 star 4
1 star 12
Review Rating: 3.50
50 Customer Reviews
The reviews are automatic translation.
Such as working in a garage
1
From Japan
On 2016-09-10 20:58:37
This is the first time you purchased the garbage out the switch contact bad with or is garbage or not ignition money
This review is about item#75141315.
Skylight
1
From Japan
On 2016-05-23 21:18:40
When used in shaking a little, but I was replaced in the claims because the lights go off, the light turns off when the commodity has been replaced also be used to shake a little. I wish I had not such to buy.
This review is about item#75141315.
In the manufacturing equipment repair and the like in the factory we use.
1
From Japan
On 2016-03-09 09:00:40
By introducing the switch is less accessible state, not even light up. (There is a chance that lights up when a shake the light, is the use of state shook each time when turned off.) The contact portion (when the battery of the switch unit, LED side) does not improve to implement sprayed with the like of the cleaning and contact revival agent. Or 此 of such complaints is on the other?
This review is about item#75141315.
by bicycle
4
From Japan
On 2016-01-13 20:49:55
Just say if more wide angle in this illumination.
This review is about item#75141315.
For the street at night
4
From Japan
On 2015-12-09 13:46:46
I want a little more extensively in light was good brightness
This review is about item#75141315.
Night outside work
1
From Japan
On 2015-12-04 18:52:22
In use, and disappear with. It marked with a hit.
This review is about item#75141315.
And inspection of machinery
1
From Japan
On 2015-11-28 15:28:11
I of course say the beginning, but tends to be not light and use a month or two. (Even if the battery with a new one) If the ignition and put the switch had knack shock and catch fire, the body is broken too can hang longer which frequently turned on. Again to buy, but also the same trend since seems nothing like return in such a state. But otherwise I was happy, does not buy the future because it does not want to get frustrated every time the turning degree. New products and I bought to try If you get. I am writing only complaint recently, please other commodity also usually manufactured, including this, you ask.
This review is about item#75141315.
As for car maintenance
4
From Japan
On 2015-11-25 15:31:17
It is enough brightness as a spotlight. It is enough to look at a narrow place. Switch was fragile and things, but okay like for now.
This review is about item#75141315.
Mobile light
4
From Japan
On 2015-11-19 10:05:53
Bright and easy to use
This review is about item#75141315.
Extremely bright
5
From Japan
On 2015-11-18 23:08:32
Second time of a purchase Is integrated with the emitter (LED element) which is towards the light of the previous is decomposed There is one driver unit is screwed diagonally Since the inexpensive use and modify here = no problem. If you remove the small black plastic retaining ring that is attached around the emitter Will be nice wide irradiation pattern of made a bit more you adjust the focus Please try to remove the resin ring at your own risk I think people in the standard too spot Take it as soon as Me picked with a nail because the adhesive may not have been anything
This review is about item#75141315.

Related Products