Buy more than* S$200* and get FREE SHIPPING

Tape Cutter

4.37 (19)
Adapter Tape Width (mm)
12 to 24
Adapter Tape Inner Diameter (phi mm)
76/75/25
Dimensions (Width W x Depth D x Height H) (mm)
70x163x80
Weight (g)
650
Color
Blue
Material
Body / PP, reel / ABS
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 75141254 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 12
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 4.37
19 Customer Reviews
The reviews are automatic translation.
Contents dropped and wrecked
1
From Japan
On 2016-07-06 12:22:59
We use this item for more than 14 points, matching the white type of the previous type. I chose to be compact and suitable for carrying. However, when carrying, the black side of the floor suddenly fell off from the blue body part, and it fell together with the weight made of the middle cement. Unfortunately because it fell on the surrounding ceramic products, it wrecked along with parts of cement and became a catastrophe. Looking at the contents, it seemed that it was just bonded, not what was stopped by bolts etc, and I had a very doubtful durability. I used to unify all the tapes inside the store, but I am afraid and I can not use any more. I would like you to provide something of high quality in production even if it is high.
This review is about item#75141254.
Tape cutter
3
From Japan
On 2016-04-13 20:32:04
usually
This review is about item#75141254.
Office work etc.
5
From Japan
On 2015-11-17 15:00:09
I am surprised because it is sturdy and firmly cut the tape because it is inexpensive. This is enough.
This review is about item#75141254.
Tapecaster
4
From Japan
On 2015-08-27 15:01:01
Just cheap is better. Since the weight is also there so much, the drawer of the tape is also stable
This review is about item#75141254.
Purchased because the blade of the existing cutter was damaged
4
From Japan
On 2015-08-11 14:53:42
Purchased because the blade of the existing cutter was damaged. I thought about purchasing only a blade. Since it was inexpensive, we purchased each unit.
This review is about item#75141254.
Classification of masking tapes
5
From Japan
On 2015-04-06 00:14:00
We used multiple white colors of the previous generation. The color and packaging box also changed, but at this price it was very satisfying if this quality. We use the masking tape width, adhesive strength, color and handle separately for each workbench. Cellophane tape and masking tape Because parts that can correspond to either are attached, it is versatile with one unit.
This review is about item#75141254.
General Affairs
5
From Japan
On 2015-03-19 14:32:27
Since the thing which I used until now was broken, I bought it. The price is cheap, the sharpness of the tape, size is also compact and satisfied. It is recommended!
This review is about item#75141254.
Office work
5
From Japan
On 2015-02-23 17:26:16
There are no complaints on this price I bought two for the time being, but I plan to purchase it for additional
This review is about item#75141254.
Clerical work
5
From Japan
On 2015-02-20 22:57:53
As usual it is this price. There is no complaint.
This review is about item#75141254.
Used for packing products
4
From Japan
On 2015-01-23 23:39:43
Although purchased and used, it is compact in size, satisfactory in price, can be used without particular problems, it is just not too heavy.
This review is about item#75141254.

Related Products