Buy more than* S$200* and get FREE SHIPPING

Air Duster, Brush-Nozzle

4.00 (3)
Caution
Wear the safety glasses during working.
Purpose
Air duster gun with brush nozzle.
Air Intake
Rc1/4(PT1/4femalethread)
Dimensions (Width W x Height H x Depth D) (mm)
340x140x20
Air Consumption (L/min)
360
Maximum Working Pressure (MPa)
0.7
Weight (g)
167
...see all>
Product Options
ADD TO CART
Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hard 1PC 1 EHD-003 75141245 20.99 SGD
In stock
Soft 1PC 1 EHD-001 75141227 21.99 SGD
In stock
Middle 1PC 1 EHD-002 75141236 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Skip dust and other dust adhered to the product
5
From Japan
On 2018-01-09 15:07:47
It is greatly saved with two birds with one stone as it flies with air while sweeping with brush rather than flying dust alone. We also devised a method of attaching detergent to the end of the brush, whisking with brush, floating the dirt and then blowing it with air. Depending on how it is used it can be three stone birds.
This review is about item#75141236.
Dust removal of details of automobile interior
5
From Japan
On 2015-02-15 09:32:50
I can not take it easily with just air A dust of entangled gaps can also be taken well with blowing with this while pounding.
This review is about item#75141236.
For dirt and dust on the back side of parts
2
From Japan
On 2015-02-05 11:31:33
I think that the idea is pretty good but the weakness of the hair and the hair ends immediately. Just because it was air-blowing after rusting off dust and dirt beforehand, time has been reduced. I would like manufacturers to hope to make improved version with strong back hair like raster pig hair if possible.
This review is about item#75141236.

Related Products