Buy more than* S$200* and get FREE SHIPPING

Shaft Holder SS400

4.25 (12)
Purpose
Fixing of shaft.
...see all>
Product Options
ADD TO CART
Screw Diameter M Dimension h (mm) Dimensions p (mm) Dimension T (mm) Dimention D1 (phimm) Dimension D (phi mm) Dimension H (mm) RoHS Directive Material (Body) Surface Processing (Body) Accessories Shaft Hole Diameter d(mm) Dimensions C (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter M Dimension h (mm) Dimensions p (mm) Dimension T (mm) Dimention D1 (phimm) Dimension D (phi mm) Dimension H (mm) RoHS Directive Material (Body) Surface Processing (Body) Accessories Shaft Hole Diameter d(mm) Dimensions C (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M3 10 20 5 28 12 16 Correspondence SS400 Electroless nickel plating Hexagon socket set screw 8 3.5 1PC 1 SHRM8 75139775 14.99 SGD
In stock
- - - - - - - - - - - - - 1PC 1 SHRM20 75139827 24.99 SGD
In stock
M3 7 20 3.5 28 12 15 Correspondence SS400 Electroless nickel plating Hexagon socket set screw 6 3.5 1PC 1 SHRM6 75139766 15.99 SGD
In stock
M6 24 52 10 66 38 38 Correspondence SS400 Electroless nickel plating Hexagon socket set screw 30 6.6 1PC 1 SHRM30 75139845 30.99 SGD
In stock
M3 12 22 5 30 14 20 Correspondence SS400 Electroless nickel plating Hexagon socket set screw 10 3.5 1PC 1 SHRM10 75139784 16.99 SGD
In stock
M4 15 26 6 36 16 24 Correspondence SS400 Electroless nickel plating Hexagon socket set screw 12 4.5 1PC 1 SHRM12 75139793 18.99 SGD
In stock
M5 23 44 8 55 33 38 Correspondence SS400 Electroless nickel plating Hexagon socket set screw 25 5.5 1PC 1 SHRM25 75139836 26.99 SGD
In stock
M4 15 28 6 38 18 24 Correspondence SS400 Electroless nickel plating Hexagon socket set screw - 4.5 1PC 1 SHRM13 75139802 24.99 SGD
Shipped after 2018-01-25
M4 19 32 6 42 22 32 Correspondence SS400 Electroless nickel plating Hexagon socket set screw - 4.5 1PC 1 SHRM16 75139811 21.99 SGD
In stock
M3 7 18 3.5 25 10 12 Correspondence SS400 Electroless nickel plating Hexagon socket set screw 5 3.5 1PC 1 SHRM5 75139757 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 4.25
12 Customer Reviews
The reviews are automatic translation.
Shaft end of rotating device
4
From Japan
On 2017-10-16 13:26:47
I want an inner diameter of 15 mm. I also want it to be a little larger than the flange profile.
Used for coupling of electric motors
5
From Japan
On 2017-06-14 14:20:22
The quality was very good, it was available cheaply and the remodeling work was successfully achieved. I think that I will be indebted to you in the future. Well
This review is about item#75139793.
To fix the shaft of my own vehicle
5
From Japan
On 2017-02-08 15:28:05
It is a solid thing Osaka soul 's products are satisfied with good products, despite its value.
This review is about item#75139836.
Titanium rod fixing
5
From Japan
On 2016-11-14 14:29:54
It is solid and I am very satisfied.
This review is about item#75139827.
Connecting shafts with different shaft diameters
1
From Japan
On 2016-06-23 19:30:35
There is no description of the dimension of d in the list. For that reason, we need to check the size of the axis to be connected one by one, which is very bad viewability.
This review is about item#75139827.
To exhaust pipe connection
5
From Japan
On 2016-03-17 06:44:29
Since the purpose of use is completely different, it may not be helpful, but as the exhaust pipe connection attachment, the shaft part is welded to the exhaust pipe and interconnected. I was satisfied despite being an evil way. For your information.
This review is about item#75139845.
Securing the shaft
3
From Japan
On 2015-11-27 20:44:44
In the list of products, there is no mention of the shaft diameter to be fixed, I misplaced the size and purchased it. Although I was careless about this, I handled returned goods without any problems, but I think that the site description is easy to misunderstand.
This review is about item#75139784.
When silk printing
5
From Japan
On 2015-11-22 09:16:40
The diameter of the mounting shaft is good at 20 φ, but I would like you to arrange the product of 100 to 200 φ diameter on the side where the product is mounted. Also, please let me know if there is any.
This review is about item#75139827.
Factory equipment
3
From Japan
On 2015-08-29 11:41:59
Normal upper class. . .
This review is about item#75139827.
General Industrial Machinery
5
From Japan
On 2015-08-02 20:33:16
I am satisfied with the finishing as per the photograph. I am satisfied with the usage situation satisfactorily.
This review is about item#75139827.

Related Products