Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Shaft Holder SUS304

3.67 (3)
Purpose
Fixing of shaft.
RoHS Directive
Correspondence
Material (Body)
SUS304
Accessories
Hexagon socket set screw
...see all>
Product Options
ADD TO CART
Shaft Hole Diameter d(mm) Dimensions C (phi mm) Screw Diameter M Dimension h (mm) Dimensions p (mm) Dimension T (mm) Dimention D1 (phimm) Dimension D (phi mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Hole Diameter d(mm) Dimensions C (phi mm) Screw Diameter M Dimension h (mm) Dimensions p (mm) Dimension T (mm) Dimention D1 (phimm) Dimension D (phi mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 4.5 M4 15 26 6 36 16 24 1PC 1 SHRS12 75139897 22.99 SGD
In stock
8 3.5 M3 10 20 5 28 12 16 1PC 1 SHRS8 75139872 18.99 SGD
In stock
16 4.5 M4 19 32 6 42 22 32 1PC 1 SHRS16 75139915 29.99 SGD
In stock
- 3.5 M3 12 22 5 30 14 20 1PC 1 SHRS10 75139881 18.99 SGD
In stock
25 5.5 M5 23 44 8 55 33 38 1PC 1 SHRS25 75139933 47.99 SGD
In stock
20 5.5 M5 20 39 8 50 28 32 1PC 1 SHRS20 75139924 41.99 SGD
In stock
30 6.6 M6 24 52 10 66 38 38 1PC 1 SHRS30 75139942 64.99 SGD
Shipped after 2018-06-27
- 4.5 M4 15 28 6 38 18 24 1PC 1 SHRS13 75139906 22.99 SGD
In stock
5 3.5 M3 7 18 3.5 25 10 12 1PC 1 SHRS5 75139854 16.99 SGD
In stock
6 3.5 M3 7 20 3.5 28 12 15 1PC 1 SHRS6 75139863 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Production parts of honey centrifuge.
3
From Japan
On 2016-07-27 11:28:10
I am happy that the thickness and dimensions of the flanges are more abundant, but I am satisfied.
This review is about item#75139881.
Jig creation
5
From Japan
On 2016-04-10 21:34:05
You can use with confidence that the price is also cheap without problems with accuracy.
This review is about item#75139881.
Prototype
3
From Japan
On 2015-06-15 14:37:07
I am generally satisfied because it seems to be able to be used without problems.
This review is about item#75139897.

Related Products