Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bearing Holder

5.00 (1)
RoHS Directive
Correspondence
Surface Processing (Body)
Electroless nickel plating
Material (Bearing)
Steel
Material (Body)
SS400
...see all>
Product Options
ADD TO CART
Screw Diameter M Dimension d (phi mm) Dimensions p (mm) Dimension W (mm) Dimension T (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimensions B (mm) Dimension F (mm) Dimension D (phi mm) LC Dimensions (mm) Dimensions C (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter M Dimension d (phi mm) Dimensions p (mm) Dimension W (mm) Dimension T (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimensions B (mm) Dimension F (mm) Dimension D (phi mm) LC Dimensions (mm) Dimensions C (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 20 56 54 14 36 77 12(-0.20 to -0.15) 32 42 6.5 11 1PC 1 BFCM-6004ZZ 75140082 28.99 SGD
Shipped after 2018-06-29
M8 20 59 58 16 40 81 14(-0.20 to -0.15) 34 47 6.5 11 1PC 1 BFCM-6204ZZ 75140091 29.99 SGD
Shipped after 2018-06-25
M5 12 38 31 8 21 48 6(-0.20 to -0.15) - 24 4.4 8 1PC 1 BFCM-6901ZZ 75140012 30.99 SGD
Shipped after 2018-06-29
M6 15 45 37 9 25 57 7(-0.20 to -0.15) - 28 5.4 9.5 1PC 1 BFCM-6902ZZ 75140046 28.99 SGD
Shipped after 2018-06-29
M5 5 26 20 7 10 36 5(-0.20 to -0.15) - 14 4.4 8 1PC 1 BFCM-605ZZ 75139951 18.99 SGD
Shipped after 2018-06-25
M5 8 35 29 9 18 45 7(-0.20 to -0.15) - 22 4.4 8 1PC 1 BFCM-608ZZ 75139976 20.99 SGD
Shipped after 2018-06-25
M5 10 35 29 8 19 45 6(-0.20 to -0.15) - 22 4.4 8 1PC 1 BFCM-6900ZZ 75139985 22.99 SGD
Shipped after 2018-06-25
M5 6 29 23 8 13 39 6(-0.20 to -0.15) - 17 4.4 8 1PC 1 BFCM-606ZZ 75139967 19.99 SGD
Shipped after 2018-06-25
M5 12 46 40 12 26 56 10(-0.20 to -0.15) - 32 4.4 8 1PC 1 BFCM-6201ZZ 75140037 23.99 SGD
Shipped after 2018-06-25
M6 15 52 44 13 29 64 11(-0.20 to -0.15) - 35 5.4 9.5 1PC 1 BFCM-6202ZZ 75140064 25.99 SGD
Shipped after 2018-06-25
M8 20 51 47 11 34 69 9(-0.20 to -0.15) 24 37 6.5 11 1PC 1 BFCM-6904ZZ 75140073 33.99 SGD
Shipped after 2018-06-29
M5 10 44 38 11 24 54 9(-0.20 to -0.15) - 30 4.4 8 1PC 1 BFCM-6200ZZ 75140003 22.99 SGD
Shipped after 2018-06-29
M5 10 40 34 10 22 50 8(-0.20 to -0.15) - 26 4.4 8 1PC 1 BFCM-6000ZZ 75139994 22.99 SGD
Shipped after 2018-06-25
M5 12 42 36 10 24 52 8(-0.20 to -0.15) - 28 4.4 8 1PC 1 BFCM-6001ZZ 75140021 22.99 SGD
Shipped after 2018-06-25
M6 15 48 40 11 28 60 9(-0.20 to -0.15) - 32 5.4 9.5 1PC 1 BFCM-6002ZZ 75140055 25.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a fjet
5
From Japan
On 2017-07-11 15:05:21
It was inconspicuous, I wanted a spinner for securing in a secret hand. It is full of luxuriousness with shavings, it is moderately heavy and good! I degrease and use M6 bolt nut as a handle.
This review is about item#75139967.

Related Products