Buy more than* S$200* and get FREE SHIPPING

Bearing Holder Round Flange Type

4.50 (6)
RoHS Directive
Correspondence
Surface Processing (Body)
Electroless nickel plating
Material (Body)
SS400
...see all
Product Options
ADD TO CART
Dimensions p (mm) Dimension T (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimensions B (mm) Dimension D (phi mm) LC Dimensions (mm) Dimensions C (phi mm) Material (Bearing) Screw Diameter M Dimension d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions p (mm) Dimension T (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimensions B (mm) Dimension D (phi mm) LC Dimensions (mm) Dimensions C (phi mm) Material (Bearing) Screw Diameter M Dimension d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
56 11 34 69 9(-0.20 to -0.15) 37 6.5 11 Steel M8 20 1PC 1 BFRM-6904ZZ 75140247 29.97 SGD
In stock
52 13 29 64 11(-0.20 to -0.15) 35 5.4 9.5 Steel M6 15 1PC 1 BFRM-6202ZZ 75140204 24.58 SGD
In stock
68 16 40 81 14(-0.20 to -0.15) 47 6.5 11 Steel M8 20 1PC 1 BFRM-6204ZZ 75140231 28.54 SGD
In stock
35 8 19 45 6(-0.20 to -0.15) 22 4.4 8 Steel M5 10 1PC 1 BFRM-6900ZZ 75140152 20.98 SGD
In stock
38 8 21 48 6(-0.20 to -0.15) 24 4.4 8 Steel M5 12 1PC 1 BFRM-6901ZZ 75140186 23.73 SGD
In stock
45 9 25 57 7(-0.20 to -0.15) 28 5.4 9.5 Steel M6 15 1PC 1 BFRM-6902ZZ 75140213 26.74 SGD
Shipped after 2017-04-28
35 9 18 45 7(-0.20 to -0.15) 22 4.4 8 Steel M5 8 1PC 1 BFRM-608ZZ 75140125 19.71 SGD
In stock
40 10 22 50 8(-0.20 to -0.15) 26 4.4 8 Steel M5 10 1PC 1 BFRM-6000ZZ 75140134 19.70 SGD
In stock
44 11 24 54 9(-0.20 to -0.15) 30 4.4 8 Steel M5 10 1PC 1 BFRM-6200ZZ 75140143 21.41 SGD
In stock
46 12 26 56 10(-0.20 to -0.15) 32 4.4 8 Steel M5 12 1PC 1 BFRM-6201ZZ 75140177 21.59 SGD
Shipped after 2017-05-01
64 14 36 77 12(-0.20 to -0.15) 42 6.5 11 Steel M8 20 1PC 1 BFRM-6004ZZ 75140222 28.01 SGD
In stock
29 8 13 39 6(-0.20 to -0.15) 17 4.4 8 Steel M5 6 1PC 1 BFRM-606ZZ 75140116 16.84 SGD
In stock
48 11 28 60 9(-0.20 to -0.15) 32 5.4 9.5 Steel M6 15 1PC 1 BFRM-6002ZZ 75140195 22.91 SGD
In stock
26 7 10 36 5(-0.20 to -0.15) 14 4.4 8 Steel M5 5 1PC 1 BFRM-605ZZ 75140107 16.83 SGD
In stock
42 10 24 52 8 (-0.20 ~ -0.15) 28 4.4 8 Steele M5 12 1PC 1 BFRM-6001ZZ 75140161 21.41 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
For medical instrument production
5
From Japan
On 2016-11-14 22:26:15
We used to machine (prototype) for head and neck reduction. I want things a little more slim
This review is about item#75140116.
Axis of the wiper
3
From Japan
On 2015-11-02 17:51:17
Size display is not good enough. Let's better to check
This review is about item#75140116.
In the competition events, use the minicar of axle bearings
5
From Japan
On 2015-09-25 13:38:37
In the competition events, it was used in the minicar of axle bearings. Very easy to implement screw structure, we can be very smooth rotation. Thanks, in minicar equipped with this bearing, we won the competition events.
This review is about item#75140116.
Fences instrument of wire winding
4
From Japan
On 2014-08-20 22:50:48
Because the type that attach directly to bearing end face to a device, we use the winder of the wire is exposed to rain, but it is likely to be replaced it can also easily rust.
This review is about item#75140134.
Agricultural machinery sorting machine
5
From Japan
On 2014-01-29 21:00:40
Since the plastic Bush has deteriorated was around very lightly it was replaced in the bearing.
This review is about item#75140222.
I purchased as a generator bearing for wind power generation.
5
From Japan
On 2013-10-28 14:49:39
Product'll try distant no particular problem, but I think the price is good if easier.
This review is about item#75140161.

Related Products