Buy more than* S$200* and get FREE SHIPPING

Safety Hi Boots 85702

3.00 (2)
Material (insole)
EVA, EVA
Material (toe core)
steel, Steel
Foot Width
3E, 3E
Standard Weight (g/1 leg)
920(25.0cm), 920(25.0cm)
Material (Sole)
rubber, Rubber
Material (Skin)
rubber, Rubber
Length (cm)
40(26cm), 40(26cm)
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27, 27 1Pair 1 85702 75140274 76.99 SGD
Shipped after 2018-05-28
26, 26 1Pair 1 85702 75140265 76.99 SGD
Shipped after 2018-05-28
25, 25 1Pair 1 85702 75140256 76.99 SGD
Shipped after 2018-05-28
28, 28 1Pair 1 85702 75140283 76.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Delivery, etc.
1
From Japan
On 2015-09-08 23:37:14
In 7 months I bought, cracked into the surface rubber, leaked water. No durability. The shoe sole also wears out quickly, and softens at the gravel field, it hurts the sole of the foot. Safety boots?
Work in rainy mud,
5
From Japan
On 2015-03-31 08:54:33
Compared to the one I had purchased before, there is a height, the inside of the shoe is soft and fitted, the shoe sole is durable and hard to slip, I am very satisfied.
This review is about item#75140265.

Related Products