Buy more than* S$200* and get FREE SHIPPING

Safety Hi Boots 85704

3.75 (4)
Purpose
Civil engineering, architecture, fishing industry, food process., Civil engineering, architecture, fishing industry, food process., Civil engineering, architecture, fishing industry, food process., Civil engineering, architecture, fishing industry, food process., Civil engineering, architecture, fishing industry, food process., Civil engineering, architecture, fishing industry, food process., Civil engineering, architecture, fishing industry, food process., Civil engineering, architecture, fishing industry, food process.
Material (insole)
EVA, EVA
Material (toe core)
steel, Steel
Foot Width
3E, 3E
Standard Weight (g/1 leg)
980(25.0cm), 980(25.0cm)
Material (Sole)
rubber, Rubber
Material (Skin)
rubber, Rubber
Length (cm)
40(26cm), 40(26cm)
Color
navy blue, Navy Blue
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27, 27 1Pair 1 85704 75140344 76.99 SGD
In stock
24, 24 1Pair 1 85704 75140292 76.99 SGD
Shipped after 2018-05-29
26, 26 1Pair 1 85704 75140335 76.99 SGD
In stock
25.5, 25.5 1Pair 1 85704 75140326 76.99 SGD
In stock
24.5, 24.5 1Pair 1 85704 75140301 76.99 SGD
Shipped after 2018-05-28
28, 28 1Pair 1 85704 75140353 76.99 SGD
In stock
25, 25 1Pair 1 85704 75140317 76.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Work in the rain
1
From Japan
On 2016-02-13 12:01:05
On the first day of use the side is torn and returns exchange. Since the same thing arrived and the water penetrated from the same place on the third time, the date did not contact us. It is a boots that can not be used in the water. I bought it thought that it was a credible manufacturer but it is regrettable.
This review is about item#75140317.
Used during outdoor construction work in rainy weather
5
From Japan
On 2015-11-11 18:28:56
Since it is a safety boots, the weight is appropriate and I do not feel so heavy. I think that it is easy to wear. Whether there is durability after that.
This review is about item#75140317.
Outdoor work
5
From Japan
On 2015-04-30 16:08:24
Compared to the product of the manufacturer which we used before, there is height, so we can work with peace of mind. I feel that it feels soft to fit, slippery, I think there is grip power.
This review is about item#75140335.
Site work
4
From Japan
On 2014-06-23 17:10:22
There is a problem in durability in harsh workplaces. Besides, the bottom wears quickly. I hope there is not steam, but ...
This review is about item#75140353.

Related Products