Buy more than* S$200* and get FREE SHIPPING

Extension Cord

4.47 (19)
Outlet
1, 1
Cable Specification - Thickness (mm2)
0.75, 0.75
Electric Wire Permissible Current (A)
12(1200W), 12(1200W)
Electric Wire Specification-Number of Cores
2, 2
Electric Wire Specification-Classification
VCT, VCT
Electric Cable Specification - Length (m)
10, 10
Rated Current (A)
12, 12
Rated Voltage (V)
125, 125
Rating
Plug / 125V15A, socket / 125V15A
...see all>
Product Options
ADD TO CART
Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1100, 270 Cros 1PC 1 FW079-10 75140432 19.99 SGD
In stock
1100, 1100 Shiloh 1PC 1 FW081-10 75140457 19.99 SGD
In stock
1100, 1100 Orange 1PC 1 FW080-10 75140441 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 4
3 star 3
2 star 0
1 star 0
Review Rating: 4.47
19 Customer Reviews
The reviews are automatic translation.
Code extension
5
From Japan
On 2018-04-03 15:04:31
It is soft with no habit, but it can be straightened and easy to use.
This review is about item#75140432.
Cleaning work
4
From Japan
On 2018-02-22 14:32:24
It was inexpensive compared with similar products of other companies and could be used without problems.
This review is about item#75140432.
Mainly used for charging the motorcycle's battery
5
From Japan
On 2018-02-10 17:38:19
This winter is very cold, but this cold weather is soft and very easy to use.
This review is about item#75140441.
Used as extension cable for stage lighting equipment
5
From Japan
On 2017-12-28 14:59:46
It was soft, easy to wire, easy to use goods.
This review is about item#75140432.
Machine maintenance
5
From Japan
On 2017-12-12 14:37:00
It is very helpful for work and machine maintenance.
This review is about item#75140432.
As extension cord of electric burrun,
5
From Japan
On 2016-11-14 15:28:14
It is light and soft indeed. It can be used without any problem. I am satisfied with the price.
This review is about item#75140441.
I use it for cleaning
4
From Japan
On 2016-07-28 08:54:39
I use it as an extension cord of a vacuum cleaner in one floor, it is useful because it can be used without turning off the power
This review is about item#75140441.
Extended code
5
From Japan
On 2016-07-09 23:33:42
It is easy to use without hardening even in winter.
This review is about item#75140441.
I used it as a code for pendant light though it is self-responsibility.
4
From Japan
On 2016-04-17 19:12:27
In pendant lights normally round cord cords are used, but because it was necessary to crawl in the eyes at a close distance as it looks dirty, the surface is not cloth. H - VCT - F with intervening thread for pendant light I was looking for the white color of the code, but even if I could not find it at the major site, the shipping fee was higher and I was giving up at the middle. I found an ideal cord set at a certain furniture shop in Sweden, but it was not enough length to see it as it was a code that did not contain any intervening threads, so I thought that if it is a light one you can go even without intervening threads , I searched with a white round vinyl cab tire and found the product here. Although the diameter of the cord was 9 mm and it was quite thick, although the cap of the cord hanger could not be closed, it was able to use safely. If the diameter of the cord is 8 mm, the cap closes but I gave up because I did not want to cut the code. Although H-VCT-F code may be impossible, I am thankful that I can buy a white VCT cable (because it has only gray or black color).
This review is about item#75140457.
Used between electric tool and drum reel used in DIY
3
From Japan
On 2016-02-10 17:47:50
Soft as the product's phrase. It was easy to wrap in this winter season. I think that if this softness is permanent or how many years it is said that credibility will go up, but how is it?
This review is about item#75140441.