Buy more than* S$200* and get FREE SHIPPING

Instax 210 Wide

Using Film
Fujifilminstantcolorfilminstax(soldseparately)
Liquid Crystal Display
Film counter (remaining number display type), usually distant view mode, light and shade control, forced flash mode
Flash Photography Distance
0.9m to 3m
Exposure Adjustment
Autoadjustandinterlockrange:LV10.5 to 15(ISO800),exposurecompensation(lightandshadecontrol):+/-2/3EV
Screen Size
99x62
Photographing Distance (m)
Normalmode0.9-3/Landscapemode3 to infinity(electrictwo-pointswitchingtype),from0.4to0.45(simpleclose-uplens)
Flash
Low-brightnesslightemittingautoautomaticflash(automaticlightcontrol),forcedflashmode,4seconds0.2secondstochargingtime(newbatteryisused),chargingdisplay:viewfinderLEDlighting,fullycharged:LEDoff
Finder
0.52timesthetargetmarkwithreversedGalileanfinder
Shutter
Programmed electronic shutter 1/64 to 1/200 sec
Film Size (W x H) (mm)
108x86
Body Dimension (mm)
178.5x94.5x117.5
Lens
Two-lensstructuref=95mm2groupcollapsible(35mmfilmcameraequivalent=About35mm)1:14
Body Weight (g)
(Battery, strap, film, simple close-up lens by) 610
Power
AAalkalinebatteriesfour(LR6)1.5V,recordablenumberofpacks:About10pack(bythemakertestconditions)
Color
Black
Specification
Film advancing: motorized model, with film pack checking window
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 INS 210 75140466 -
Discontinued
[x]
ADD TO CART

Related Products