Buy more than* S$200* and get FREE SHIPPING

Ball Lock Pin

4.33 (6)
Dimension A (mm phi)
25
...see all>
Product Options
ADD TO CART
Dimension D1 (mm) Dimention D2 (phi mm) Dimension D (phi mm) Dimension L1 (mm) Dimension H (mm) Dimensions L (mm) RoHS Directive Hardness HRC Recommended Hole Inner Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D1 (mm) Dimention D2 (phi mm) Dimension D (phi mm) Dimension L1 (mm) Dimension H (mm) Dimensions L (mm) RoHS Directive Hardness HRC Recommended Hole Inner Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.5 11 8 8 22 40 - - 8(0,+0.09) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BPSM8-40 18371596 18.99 SGD
In stock
19 19 16 14 32 60 Correspondence (Ball) 55 to -   1PC 1 BPSM16-60 75140694 43.99 SGD
Shipped after 2018-03-02
9.5 11 8 8 22 25 Correspondence (Ball) 55 to -   1PC 1 BPSM8-25 75140597 16.99 SGD
In stock
5.5 11 5 6 22 30 Correspondence (Ball) 55 to -   1PC 1 BPSM5-30 75140545 15.99 SGD
In stock
12 16 10 9 27 60 Correspondence (Ball) 55 to -   1PC 1 BPSM10-60 75140676 25.99 SGD
In stock
12 16 10 9 27 30 Correspondence (Ball) 55 to -   1PC 1 BPSM10-30 75140642 20.99 SGD
In stock
12 16 10 9 27 40 Correspondence (Ball) 55 to -   1PC 1 BPSM10-40 75140651 22.99 SGD
In stock
12 16 10 9 27 50 Correspondence (Ball) 55 to -   1PC 1 BPSM10-50 75140667 23.99 SGD
In stock
9.5 11 8 8 22 30 Correspondence (Ball) 55 to -   1PC 1 BPSM8-30 75140606 16.99 SGD
In stock
9.5 11 8 8 22 50 Correspondence (Ball) 55 to -   1PC 1 BPSM8-50 75140624 19.99 SGD
In stock
14.5 16 12 10 27 60 Correspondence (Ball) 55 to -   1PC 1 BPSM12-60 75140685 29.99 SGD
In stock
9.5 11 8 8 22 40 Correspondence (Ball) 55 to -   1PC 1 BPSM8-40 75140615 18.99 SGD
In stock
12 16 10 9 27 25 Correspondence (Ball) 55 to -   1PC 1 BPSM10-25 75140633 20.99 SGD
In stock
7 11 6 7 22 25 Correspondence (Ball) 55 to -   1PC 1 BPSM6-25 75140554 15.99 SGD
In stock
7 11 6 7 22 50 Correspondence (Ball) 55 to -   1PC 1 BPSM6-50 75140581 16.99 SGD
In stock
7 11 6 7 22 30 Correspondence (Ball) 55 to -   1PC 1 BPSM6-30 75140563 15.99 SGD
In stock
7 11 6 7 22 40 Correspondence (Ball) 55 to -   1PC 1 BPSM6-40 75140572 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Used to manufacture one off parts
3
From Japan
On 2018-01-12 20:33:42
I wanted the description of the protrusion where the lock does not work unless the protrusion of the ball part is small and the accuracy has not come out
This review is about item#75140581.
For stoppers on the legs of the chair
5
From Japan
On 2017-08-28 09:34:39
There is no difference in size, the spring's stiffness attached to the ball is just right, I use it with a good feeling.
This review is about item#18371596.
Used as a locking pin to be attached to the rod butt of a quail rod with a fishing rod
5
From Japan
On 2017-07-23 16:26:52
Both appearance, accuracy and strength are satisfactory. In other words, I think if the effectiveness of the ball lock is a little stronger, I think that it is an unexpected use purpose, so even now the situation is satisfactory enough.
This review is about item#75140624.
As a remodeled (improved) part of a high lift jack
5
From Japan
On 2017-03-27 18:23:56
In other places I searched for parts that separate the rail from the pedestal of the high lift jack, but I searched for the same thing but the same thing is not in the country and the pin diameter and length match and the purchase price is also Satisfied because less than half done
This review is about item#75140563.
Lock pin with many desorption is ball lock pin
5
From Japan
On 2015-06-10 17:16:41
Although it is quite expensive, it is a good product that is firmly made with the product that feels good work. If there is opportunity to use it again I will definitely purchase again.
This review is about item#75140615.
Dolly's fixation
3
From Japan
On 2015-06-03 12:44:19
Things that arrived first did not follow the catalog size and could not be used as locks even though they could not be used, but somehow close to the catalog size reached the replacement correspondence and it was possible to use it somehow. It is a matter of course that catalog notation is done if there is such a large intersection with members used for important places such as lock mechanisms. I think that it is usual to interpret that there is no notation that kit size is out. It is a bit disappointing as I trusted the products handled by Monotaro.
This review is about item#75140615.

Related Products